Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY 5900-Q Letter Label Q Black On Silver 1-1/2 Inch Height PK25 | AH4ZLX 35TA22

BRADY 5900-Q Letter Label Q Black On Silver 1-1/2 Inch Height PK25

Item: AH4ZLX Model: 5900-QCross Ref: 35TA22
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€64.63 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLetter Label
Adhesive TypePermanent Adhesive
ApplicationUtility Plant Markings
Apwa Compliant ColorNo
Background ColorSilver
CharacterQ
Character ColorBlack
Character Color GradientSolid Color
Character Height1"
Character Outline ColorNot Applicable
Character TypeLetters
Characters IncludedQ
Die CutYes
EmbossedNo
FontArchivo Narrow
Glow-in-the-darkNo
GradeGrade Engineer
Includes(25) Labels
Indoor/outdoorIndoor/Outdoor
Label FinishGloss
LegendQ
Legend ColorBlack
Legend/background ColorSilver
Letter CasingUppercase
Markers Per Card1
MaterialRetroreflective Sheeting
Meets Uscg Registration GuidelinesNo
Mounting StyleAdhesive
No. Of Pieces25
Number Of Cards25
Overall Height1 1/2"
Overall Width1"
Package TypeSheet
Self-spacing/aligningNo
VisibilityReflective
Indoor/outdoor UsageIndoor/Outdoor
Mounting TypeAdhesive
Number Of Pieces25
Product TypeIndividual Characters
Resistance PropertiesAbrasion Resistant, Chemical Resistant, Weather Resistant
Retroreflective GradeEngineer Grade
StandardsASTM D 2979, Fed. Spec. L­S­300 (Class 4), Fed. Spec. L­S­300 (Type 1)

Shipping Info:

Ship weight (kg) 0.153
Ship height (cm)5.46
Ship length (cm)2.29
Ship width (cm)24.13
Country of OriginUS

Product Variants

ProductModelCharacter HeightBackground ColorCharacter TypeFontNumber Of CardsMarkers Per CardOverall HeightOverall WidthPkg. Qty.Price
BRADY 5000-DSH Reflective Numbers And Letters Dash - Pack Of 25 | AA6RDN 14R085 5000-DSH2 1/2"BlackPunctuationNot Applicable2512 7/8"1 3/4"25€59.36
BRADY 1530-A Numbers And Letters Kit A - Pack Of 10 | AE8MEP 6E292 1530-A1"YellowLettersGothic1101 1/2"7/8"1€19.16
BRADY 3440-A Letter Label 1-15/16 Inch Height Character Vinyl | AG9KJR 20TA92 3440-A1.938"Yellow--1102 1/4"7/8"1€9.99
BRADY 3440-Q Letter Label 1-15/16 Inch Height Character Vinyl | AG9KJV 20TA95 3440-Q1.938"Yellow--1102 1/4"7/8"1€11.75
BRADY 3440-R Letter Label 1-15/16 Inch Height Character Vinyl | AG9KJW 20TA96 3440-R1.938"Yellow--1102 1/4"7/8"1€11.75
BRADY 3440-S Letter Label 1-15/16 Inch Height Character Vinyl | AG9KJX 20TA97 3440-S1.938"Yellow--1102 1/4"7/8"1€9.39
BRADY 3440-T Letter Label 1-15/16 Inch Height Character Vinyl | AG9KJY 20TA98 3440-T1.938"Yellow--1102 1/4"7/8"1€11.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY 5900-Q Letter Label Q Black On Silver 1-1/2 Inch Height PK25
€64.63 /pack