Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY 5890-N Reflective Numbers And Letters N - Pack Of 25 | AA6THH 14V790

BRADY 5890-N Reflective Numbers And Letters N - Pack Of 25

Item: AA6THH Model: 5890-NCross Ref: 14V790
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€69.07 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLetter Label
Adhesive TypePermanent Adhesive
ApplicationUtility Plant Markings
Apwa Compliant ColorNo
Background ColorBlack
CharacterN
Character ColorYellow
Character Color GradientSolid Color
Character Height1 1/2"
Character Outline ColorNot Applicable
Character TypeLetters
Characters IncludedN
ColorBlack, Yellow
Die CutYes
EmbossedNo
FontArchivo Narrow
Includes(25) Labels
Label FinishGloss
Legend ColorYellow
Letter CasingUppercase
Markers Per Card1
MaterialRetroreflective Sheeting
Meets Uscg Registration GuidelinesNo
Number Of Cards25
Number Of Pieces25
Overall Height1 7/8"
Overall Width1 3/8"
Package TypeSheet
Self-spacing/aligningNo
VisibilityReflective

Shipping Info:

Ship weight (kg) 0.027
Ship height (cm)5.46
Ship length (cm)1.52
Ship width (cm)4.57
HS code3919905010
Country of OriginUS

Product Variants

ProductModelCharacter TypeCharacters IncludedCharacter HeightFontColorBackground ColorApplicationOverall HeightPkg. Qty.Price
BRADY 5890-A Reflective Numbers And Letters A - Pack Of 25 | AA6TGR 14V775 5890-ALettersA1 1/2"Archivo NarrowBlack, YellowBlackUtility Plant Markings1 7/8"25€57.38
BRADY 5890-B Reflective Numbers And Letters B - Pack Of 25 | AA6TGT 14V776 5890-BLettersB1 1/2"Archivo NarrowBlack, YellowBlackUtility Plant Markings1 7/8"25€57.38
BRADY 5890-C Reflective Numbers And Letters C - Pack Of 25 | AA6TGV 14V778 5890-CLettersC1 1/2"Archivo NarrowBlack, YellowBlackUtility Plant Markings1 7/8"25€56.24
BRADY 5890-D Reflective Numbers And Letters D - Pack Of 25 | AA6TGW 14V779 5890-DLettersD1 1/2"Archivo NarrowBlack, YellowBlackUtility Plant Markings1 7/8"25€57.07
BRADY 5890-DSH Reflective Numbers And Letters Dash - Pack Of 25 | AA6TGX 14V780 5890-DSHPunctuationDash (-)1 1/2"Archivo NarrowBlack, YellowBlackUtility Plant Markings1 7/8"25€44.87
BRADY 5890-E Reflective Numbers And Letters E - Pack Of 25 | AA6TGY 14V781 5890-ELettersE1 1/2"Archivo NarrowBlack, YellowBlackUtility Plant Markings1 7/8"25€57.65
BRADY 5890-F Reflective Numbers And Letters F - Pack Of 25 | AA6TGZ 14V782 5890-FLettersF1 1/2"Archivo NarrowBlack, YellowBlackUtility Plant Markings1 7/8"25€53.16

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY 5890-N Reflective Numbers And Letters N - Pack Of 25
€69.07 /pack