Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY 5890-8 Reflective Numbers And Letters 8 - Pack Of 25 | AA6TGP 14V773

BRADY 5890-8 Reflective Numbers And Letters 8 - Pack Of 25

Item: AA6TGP Model: 5890-8Cross Ref: 14V773
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€67.59 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNumber Label
Adhesive TypePermanent Adhesive
ApplicationUtility Plant Markings
Apwa Compliant ColorNo
Background ColorBlack
Character8
Character ColorYellow
Character Color GradientSolid Color
Character Height1 1/2"
Character Outline ColorNot Applicable
Character TypeNumbers
Characters Included8
ColorBlack, Yellow
Die CutYes
EmbossedNo
FontArchivo Narrow
Includes(25) Labels
Label FinishGloss
Legend ColorYellow
Letter CasingUppercase
Markers Per Card1
MaterialRetroreflective Sheeting
Meets Uscg Registration GuidelinesNo
Number Of Cards25
Number Of Pieces25
Overall Height1 7/8"
Overall Width1 3/8"
Package TypeSheet
Self-spacing/aligningNo
VisibilityReflective
Indoor/outdoor UsageIndoor/Outdoor
Mounting TypeAdhesive
Product TypeIndividual Characters
Resistance PropertiesAbrasion Resistant, Chemical Resistant, Weather Resistant
Retroreflective GradeEngineer Grade
StandardsROHS COMPLIANCE STATUS COMPLIANT WITH DIRECTIVE 2011/65/EU AND 2015/863, UNSPSC 55121721

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)1.02
Ship length (cm)5.33
Ship width (cm)3.81
HS code3919905010
Country of OriginUS

Product Variants

ProductModelCharacters IncludedCharacter TypeCharacter HeightFontColorBackground ColorApplicationOverall HeightPkg. Qty.Price
BRADY 5890-0 Reflective Numbers And Letters 0 - Pack Of 25 | AA6RLK 14R245 5890-0-Numbers1 1/2"Archivo NarrowBlack, YellowBlackUtility Plant Markings1 7/8"25€54.35
BRADY 5890-1 Reflective Numbers And Letters 1 - Pack Of 25 | AA6RLL 14R246 5890-11Numbers1 1/2"Archivo NarrowBlack, YellowBlackUtility Plant Markings1 7/8"25€57.98
BRADY 5890-2 Reflective Numbers And Letters 2 - Pack Of 25 | AA6RLM 14R247 5890-22Numbers1 1/2"Archivo NarrowBlack, YellowBlackUtility Plant Markings1 7/8"25€54.35
BRADY 5890-3 Reflective Numbers And Letters 3 - Pack Of 25 | AA6RLN 14R248 5890-33Numbers1 1/2"Archivo NarrowBlack, YellowBlackUtility Plant Markings1 7/8"25€54.35
BRADY 5890-4 Reflective Numbers And Letters 4 - Pack Of 25 | AA6RLP 14R249 5890-44Numbers1 1/2"Archivo NarrowBlack, YellowBlackUtility Plant Markings1 7/8"25€58.83
BRADY 5890-5 Reflective Numbers And Letters 5 - Pack Of 25 | AA6TGL 14V770 5890-55Numbers1 1/2"Archivo NarrowBlack, YellowBlackUtility Plant Markings1 7/8"25€58.13
BRADY 5890-6 Reflective Numbers And Letters 6 - Pack Of 25 | AA6TGM 14V771 5890-66Numbers1 1/2"Archivo NarrowBlack, YellowBlackUtility Plant Markings1 7/8"25€57.67

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY 5890-8 Reflective Numbers And Letters 8 - Pack Of 25
€67.59 /pack