Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY 5842-O Pipe Marker Nitric Acid | AF8BPH 24VC79

BRADY 5842-O Pipe Marker Nitric Acid

Item: AF8BPH Model: 5842-OCross Ref: 24VC79
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemPipe Marker
Background ColorOrange
Legend ColorBlack
Marker Attachment StyleWrap Around
Markers Per Card1
MaterialPVF Overlaminated Polyester
Abrasion ResistantYes
Ansi/asme A13.1Yes
Average Outdoor Durability5 yrs. to 8 yrs.
Character Height1/2"
Chemical ResistantYes
Fits Pipe O.d.1/2" to 1 3/8"
Glow In The DarkNo
Height5"
Humidity ResistantNo
Iso 14726No
Legend Text ColorBlack
Nfpa 99, Cga C-9No
Number Of Pipe Markers1
Pipe Marker LegendNitric Acid
Pipe Marker MaterialPlastic
Pipe Marker Mounting StyleWrap-Around Pipe Marker
Pipe Marker Package TypeEach
Printed LanguageEnglish
Protective CoatingNo Protective Coating
ReflectiveNo
Roll Length5"
Roll Width8"
StandardsANSI A13.1-2007
Thickness0.006"
Uv ResistantYes
Water ResistantNo
Weather ResistantYes
Width8"
With Or Without ArrowsWith

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)1.52
Ship length (cm)2.92
Ship width (cm)20.45
HS code4911990000
Country of OriginUS

Product Variants

ProductModelBackground ColorHeightMarkers Per CardPrice
BRADY 5727-II Pipe Marker Nitric Acid Y 2-1/2 To 7-7/8 In | AA6MWU 14H929 5727-IIYellow27 1/2"-€27.71
BRADY 5727-O Pipe Marker Nitric Acid Y 1/2 To 1-3/8 In | AA6MWV 14H930 5727-OYellow5"-€14.06
BRADY 4247-C Pipe Marker Nitric Acid Y 2-1/2 To 3-7/8 In | AF4EYD 8UKY0 4247-CYellow--€17.64
BRADY 5842-I Pipe Marker Nitric Acid | AF8BUK 24VD87 5842-IOrange-1€13.90
BRADY 5842-II Pipe Marker Nitric Acid | AF8BZA 24VE95 5842-IIOrange-1€19.90
BRADY 4350-A Pipe Marker Nitric Acid | AF8CRX 24VJ93 4350-AOrange-1€6.99
BRADY 4350-B Pipe Marker Nitric Acid | AF8CRY 24VJ94 4350-BOrange-1€8.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY 5842-O Pipe Marker Nitric Acid