Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY 5831-O Pipe Marker Hot Water Return | AF8BNP 24VC62

BRADY 5831-O Pipe Marker Hot Water Return

Item: AF8BNP Model: 5831-OCross Ref: 24VC62
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€16.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPipe Marker
Background ColorGreen
Legend ColorWhite
Marker Attachment StyleWrap Around
Markers Per Card1
MaterialPVF Overlaminated Polyester
Abrasion ResistantYes
Adhesive Pipe Marker FormatDie-Cut
Ansi/asme A13.1Yes
Average Outdoor Durability5 yrs. to 8 yrs.
Character Height1/2"
Chemical ResistantYes
Fits Pipe O.d.1/2" to 1 3/8"
Glow In The DarkNo
Height5"
Humidity ResistantNo
Iso 14726No
Legend Text ColorWhite
Nfpa 99, Cga C-9No
Number Of Pipe Markers1
Pipe Marker LegendHot Water Return
Pipe Marker MaterialPlastic
Pipe Marker Mounting StyleWrap-Around Pipe Marker
Pipe Marker Package TypeEach
Printed LanguageEnglish
Protective CoatingNo Protective Coating
ReflectiveNo
Roll Length5"
Roll Width8"
StandardsANSI A13.1-2007
Thickness0.006"
Uv ResistantYes
Water ResistantYes
Weather ResistantYes
Width8"
With Or Without ArrowsWith

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)1.52
Ship length (cm)2.92
Ship width (cm)20.45
HS code4911990000
Country of OriginUS

Product Variants

ProductModelBackground ColorFits Pipe O.d.Markers Per CardHeightMaterial PropertiesRoll LengthLanguageOperating Temp. RangePrice
BRADY 4081-A Pipe Marker Hot Water Return 3/4 To 1-3/8 In | AC9HZL 3GTW2 4081-AYellow-10.688"----€9.11
BRADY 4337-A Pipe Marker Hot Water Return 3/4 To 1-3/8 In | AC9HZR 3GTW9 4337-AGreen-10.688"----€9.11
BRADY 4337-B Pipe Marker Hot Water Return 1-1/2 To 2-3/8 | AC9JCB 3GUE6 4337-BGreen-10.688"----€9.76
BRADY 4337-C Pipe Marker Hot Water Return 2-1/2 To 3-7/8 | AC9JCK 3GUF7 4337-CGreen-12 1/2"----€16.58
BRADY 4337-D Pipe Marker Hot Water Return Green 4 To 6 In | AC9JCV 3GUG8 4337-DGreen4" to 6"13.187"----€18.91
BRADY 4081-F Pipe Marker Hot Water Return 6 To 7-7/8 In | AE4KRZ 5LFA5 4081-FYellow-18"----€19.49
BRADY 4081-G Pipe Marker Hot Water Return 8 To 9-7/8 In | AE4KTA 5LFA6 4081-GYellow-110"----€26.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY 5831-O Pipe Marker Hot Water Return
€16.32 /unit