Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY 5830-II Pipe Marker Hot Water | AF8BYF 24VE77

BRADY 5830-II Pipe Marker Hot Water

Item: AF8BYF Model: 5830-IICross Ref: 24VE77
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€30.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPipe Marker
Background ColorGreen
Legend ColorWhite
Marker Attachment StyleWrap Around
Markers Per Card1
MaterialPVF Overlaminated Polyester
Abrasion ResistantYes
Adhesive Pipe Marker FormatDie-Cut
Ansi/asme A13.1Yes
Average Outdoor Durability5 yrs. to 8 yrs.
Character Height1 1/4"
Chemical ResistantYes
Fits Pipe O.d.2 1/2" to 7 7/8"
Glow In The DarkNo
Height26"
Humidity ResistantNo
Iso 14726No
Legend Text ColorWhite
Nfpa 99, Cga C-9No
Number Of Pipe Markers1
Pipe Marker LegendHot Water
Pipe Marker MaterialPlastic
Pipe Marker Mounting StyleWrap-Around Pipe Marker
Pipe Marker Package TypeEach
Printed LanguageEnglish
Protective CoatingNo Protective Coating
ReflectiveNo
Roll Length26"
Roll Width12"
StandardsANSI A13.1-2007
Thickness0.006"
Uv ResistantYes
Water ResistantYes
Weather ResistantYes
Width12"
With Or Without ArrowsWith

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.54
Ship length (cm)3.43
Ship width (cm)31.12
HS code4911990000
Country of OriginUS

Product Variants

ProductModelBackground ColorFits Pipe O.d.HeightMarkers Per CardMounting StyleMaterial PropertiesRoll LengthThicknessPkg. Qty.Price
BRADY 5707-HPHV Pipe Marker Hot Water Y 8 Inch Or Greater | AA6MVD 14H891 5707-HPHVYellow-4 1/4"-----1€45.76
BRADY 5707-I Pipe Marker Hot Water Y 1-1/2 To 2-3/8 In | AA6MVE 14H892 5707-IYellow-9"-----1€18.06
BRADY 5707-II Pipe Marker Hot Water Y 2-1/2 To 7-7/8 In | AA6MVF 14H893 5707-IIYellow-27 1/2"-----1€19.90
BRADY 5707-O Pipe Marker Hot Water Yellow 1/2 To 1-3/8 In | AA6MVG 14H894 5707-OYellow-5"-----1€13.99
BRADY 7374-4 Pipe Marker Hot Water Green 3/4 To 2-3/8 In | AC9HYV 3GTU2 7374-4Green-1 1/8"4-Pressure Sensitive--1€17.80
BRADY 4335-A Pipe Marker Hot Water Green 3/4 To 1-3/8 In | AC9HZQ 3GTW8 4335-AGreen-0.688"1----1€6.87
BRADY 4335-B Pipe Marker Hot Water Green 1-1/2 To 2-3/8 In | AC9JCA 3GUE5 4335-BGreen-0.688"1----1€9.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY 5830-II Pipe Marker Hot Water
€30.99 /unit