Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY 57996 Ammonia Pipe Marker Lts 2 To 8in | AF3RXD 8CN91

BRADY 57996 Ammonia Pipe Marker Lts 2 To 8in

Item: AF3RXD Model: 57996Cross Ref: 8CN91
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€24.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPipe Marker
Background ColorYellow
Fits Pipe O.d.2" to 8"
Height26"
Iiar AbbreviationLTS
Legend ColorBlack, Blue, Green, White
MaterialPVF Over Laminated Polyester
Physical StateVapor
Width12"
Abrasion ResistantYes
Adhesive Pipe Marker FormatDie-Cut on Cards
Ansi/asme A13.1Yes
Average Outdoor Durability5 yrs. to 8 yrs.
Character Height1 1/4"
Chemical ResistantYes
Glow In The DarkNo
Humidity ResistantNo
Iiar PhaseVAP
Iiar Pressure LevelLow
Iiar System AbbreviationLTS
Iso 14726No
Legend Text ColorBlack, Blue, Green, White
Nfpa 99, Cga C-9No
Number Of Pipe Markers1
Pipe Marker LegendAmmonia
Pipe Marker MaterialVinyl
Pipe Marker Mounting StyleWrap-Around Pipe Marker
Pipe Marker Package TypeEach
Printed LanguageEnglish
Protective CoatingNo Protective Coating
ReflectiveNo
Roll Length26"
Roll Width12"
StandardsANSI A13.1-2007
Thickness0.006"
Uv ResistantYes
Water ResistantNo
Weather ResistantYes
With Or Without ArrowsWith

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.54
Ship length (cm)3.43
Ship width (cm)31.12
HS code3926909980
Country of OriginUS

Product Details:

    • Pressure Level (Low)

Product Variants

ProductModelIiar AbbreviationPhysical StateFits Pipe O.d.MaterialHeightBackground ColorPrice
BRADY 57994 Ammonia Pipe Marker Ltrl 2 To 8in | AF3RXB 8CN89 57994LTRLLiquid2" to 8"PVF Over Laminated Polyester26"Yellow€23.25
BRADY 57995 Ammonia Pipe Marker Ltrs 2 To 8in | AF3RXC 8CN90 57995LTRS-2" to 8"PVF Over Laminated Polyester26"Yellow€23.90
BRADY 57983 Ammonia Pipe Marker Es 2 To 8in | AF3RYQ 8CNP0 57983ESVapor2" to 8"PVF Over Laminated Polyester26"Yellow€23.63
BRADY 57988 Ammonia Pipe Marker High Speed Steel 2 To 8in | AF3RYU 8CNP3 57988HSSVapor2" to 8"PVF Over Laminated Polyester26"Yellow€24.28
BRADY 58017 Ammonia Pipe Marker Eq 2 To 8in | AF4DFW 8RLW4 58017EQ-2" to 8"PVF Over Laminated Polyester26"Yellow€25.66
BRADY 58010 Ammonia Pipe Marker Iiar 2 To 8in | AF4FKD 8UTP3 58010-Vapor2" to 8"PVF Over Laminated Polyester26"Yellow€21.81
BRADY 57989 Ammonia Pipe Marker Htrl 2 To 8in | AF4HVE 8XEC3 57989HTRLLiquid2" to 8"PVF Over Laminated Polyester26"Yellow€24.31

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY 57996 Ammonia Pipe Marker Lts 2 To 8in
€24.85 /unit