Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY 57986 Ammonia Pipe Marker Hpl 2 To 8in | AF4XFJ 9NPG5

BRADY 57986 Ammonia Pipe Marker Hpl 2 To 8in

Item: AF4XFJ Model: 57986Cross Ref: 9NPG5
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€53.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPipe Marker
Background ColorYellow
Fits Pipe O.d.2" to 8"
Height26"
Iiar AbbreviationHPL
Legend ColorBlack, Orange, Red, White
MaterialPVF Over Laminated Polyester
Physical StateLiquid
Width12"
Abrasion ResistantYes
Adhesive Pipe Marker FormatDie-Cut on Cards
Ansi/asme A13.1Yes
Average Outdoor Durability5 yrs. to 8 yrs.
Character Height1 1/4"
Chemical ResistantYes
Glow In The DarkNo
Humidity ResistantNo
Iiar PhaseLIQ
Iiar Pressure LevelHigh
Iiar System AbbreviationHPL
Iso 14726No
Legend Text ColorBlack, Orange, Red, White
Nfpa 99, Cga C-9No
Number Of Pipe Markers1
Pipe Marker LegendAmmonia
Pipe Marker MaterialVinyl
Pipe Marker Mounting StyleWrap-Around Pipe Marker
Pipe Marker Package TypeEach
Printed LanguageEnglish
Protective CoatingNo Protective Coating
ReflectiveNo
Roll Length26"
Roll Width12"
StandardsANSI A13.1-2007
Thickness0.006"
Uv ResistantYes
Water ResistantNo
Weather ResistantYes
With Or Without ArrowsWith

Shipping Info:

Ship weight (kg) 0.054
Ship height (cm)2.54
Ship length (cm)30.48
Ship width (cm)2.54
HS code3926909980
Country of OriginUS

Product Details:

    • Pressure Level (High)

Product Variants

ProductModelIiar AbbreviationPhysical StateFits Pipe O.d.MaterialHeightBackground ColorPrice
BRADY 57998 Ammonia Pipe Marker Tsr 2 To 8in | AF3RXF 8CN93 57998TSR-2" to 8"PVF Over Laminated Polyester26"Yellow€34.52
BRADY 58007 Ammonia Pipe Marker Iiar 2 To 8in | AF3RXG 8CN94 58007-Vapor2" to 8"PVF Over Laminated Polyester26"Yellow€26.20
BRADY 58008 Ammonia Pipe Marker Iiar 2 To 8in | AF3RXH 8CN95 58008--2" to 8"PVF Over Laminated Polyester26"Yellow€33.36
BRADY 57981 Ammonia Pipe Marker Cd 2 To 8in | AF3RYP 8CNN9 57981CDLiquid2" to 8"PVF Over Laminated Polyester26"Yellow€32.88
BRADY 57984 Ammonia Pipe Marker Hg 2 To 8in | AF3RYR 8CNP1 57984HGVapor2" to 8"PVF Over Laminated Polyester26"Yellow€35.73
BRADY 57985 Ammonia Pipe Marker Hgd 2 To 8in | AF3RYT 8CNP2 57985HGDVapor2" to 8"PVF Over Laminated Polyester26"Yellow€33.36
BRADY 57992 Ammonia Pipe Marker Lic 2 To 8in | AF4EXB 8UKG7 57992LICLiquid2" to 8"PVF Over Laminated Polyester26"Yellow€33.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY 57986 Ammonia Pipe Marker Hpl 2 To 8in
€53.06 /unit