Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY 57754 Traffic Control Paddle, 78 Inch Overall Height, 18 Inch Sign Height, 5 Ft Handle | CP2FNP

BRADY 57754 Traffic Control Paddle, 78 Inch Overall Height, 18 Inch Sign Height, 5 Ft Handle

Item: CP2FNP Model: 57754Cross Ref: 14Z558
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€162.30 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPaddle
Battery IncludedNo
Handle Length5 ft.
Handle MaterialAluminum
Height78"
Includes5 ft. Handle
LegendStop/Slow
Lights IncludedNo
Number Of Sides With A Legend2
Sign Height18"
Sign MaterialAluminum
Sign Width18"
Sub-brand14Z558
Includes BatteriesNo
Includes LightsNo
Overall Height78"
StandardsCALIFORNIA PROPOSITION 65, ROHS
Weight2 lbs.

Shipping Info:

Ship weight (kg) 1.0125
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY 57754 Traffic Control Paddle, 78 Inch Overall Height, 18 Inch Sign Height, 5 Ft Handle
€162.30 /unit