Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY 5671-I Pipe Marker Deionized Water | AF8BRQ 24VD45

BRADY 5671-I Pipe Marker Deionized Water

Item: AF8BRQ Model: 5671-ICross Ref: 24VD45
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€13.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPipe Marker
Background ColorGreen
Legend ColorWhite
Marker Attachment StyleWrap Around
Markers Per Card1
MaterialPVF Overlaminated Polyester
Abrasion ResistantYes
Adhesive Pipe Marker FormatDie-Cut
Ansi/asme A13.1Yes
Average Outdoor Durability5 yrs. to 8 yrs.
Character Height3/4"
Chemical ResistantYes
Fits Pipe O.d.1 1/2" to 2 3/8"
Glow In The DarkNo
Height9"
Humidity ResistantNo
Iso 14726No
Legend Text ColorWhite
Nfpa 99, Cga C-9No
Number Of Pipe Markers1
Pipe Marker LegendDeionized Water
Pipe Marker MaterialPlastic
Pipe Marker Mounting StyleWrap-Around Pipe Marker
Pipe Marker Package TypeEach
Printed LanguageEnglish
Protective CoatingNo Protective Coating
ReflectiveNo
Roll Length9"
Roll Width8"
StandardsANSI A13.1-2007
Thickness0.006"
Uv ResistantYes
Water ResistantYes
Weather ResistantYes
Width8"
With Or Without ArrowsWith

Shipping Info:

Ship weight (kg) 0.0113
Ship height (cm)1.78
Ship length (cm)2.54
Ship width (cm)20.45
HS code4911990000
Country of OriginUS

Product Variants

ProductModelFits Pipe O.d.HeightBackground ColorMarkers Per CardPrice
BRADY 4046-A Pipe Marker Deionized Water 3/4 To 1-3/8 In | AE3ZFV 5GXL4 4046-A-0.812"Green-€8.46
BRADY 4046-B Pipe Marker Deionized Water 1-1/2 To 2-3/8in | AE3ZFW 5GXL5 4046-B-7/8"Green-€9.69
BRADY 4046-C Pipe Marker Deionized Water 2-1/2 To 3-7/8in | AE3ZVB 5GYN8 4046-C-2"Green-€17.34
BRADY 4046-D Pipe Marker Deionized Water Green 4 To 6 In | AE3ZVC 5GYN9 4046-D4" to 6"2.812"Green-€18.67
BRADY 4046-F Pipe Marker Deionized Water 6 To 7-7/8 In | AE4KNP 5LEU8 4046-F-8"Green-€19.23
BRADY 4046-H Pipe Marker Deionized Water Green 10 To 15 In | AE4KNR 5LEV0 4046-H10" to 15"9.312"Green1€34.93
BRADY 5671-O Pipe Marker Deionized Water | AF8BMN 24VC37 5671-O--Green1€14.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY 5671-I Pipe Marker Deionized Water
€13.06 /unit