Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY 5665-HPHV Pipe Marker Condenser Water Return Green | AA6MQT 14H812

BRADY 5665-HPHV Pipe Marker Condenser Water Return Green

Item: AA6MQT Model: 5665-HPHVCross Ref: 14H812
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€44.68 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPipe Marker
Background ColorGreen
Height4 1/4"
Legend ColorWhite
Marker Attachment StyleStrap On
Width32"

Shipping Info:

Ship weight (kg) 0.54
Ship height (cm)10.8
Ship length (cm)1.27
Ship width (cm)81.28
HS code4911998000
Country of OriginUS

Product Variants

ProductModelFits Pipe O.d.HeightMarkers Per CardBackground ColorMaterial PropertiesPrice
BRADY 5665-I Pipe Marker Condenser Water Return Green | AA6MQU 14H813 5665-I-9"-Green-€14.42
BRADY 5665-II Pipe Marker Condenser Water Return Green | AA6MQV 14H814 5665-II-27 1/2"-Green-€19.71
BRADY 5665-O Pipe Marker Condenser Water Return Green | AA6MQW 14H815 5665-O-5"-Green-€14.10
BRADY 7068-1 Pipe Marker Condenser Water Return Green | AE2ZQM 5ACR5 7068-1-2 1/4"1GreenPressure Sensitive€17.80
BRADY 7068-1HV Pipe Marker Condenser Water Return White | AE2ZQN 5ACR6 7068-1HV-4"1GreenPressure Sensitive€22.40
BRADY 4040-A Pipe Marker Condenser Water Return Green | AE3ZFN 5GXK6 4040-A-0.812"-Green-€9.22
BRADY 4040-B Pipe Marker Condenser Water Return Green | AE3ZFP 5GXK7 4040-B-7/8"-Green-€9.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY 5665-HPHV Pipe Marker Condenser Water Return Green
€44.68 /unit