Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY 51345 Lockout Padlock Keyed Different Green 1/4 Inch - Pack Of 6 | AC3ZJK 2XU68

BRADY 51345 Lockout Padlock Keyed Different Green 1/4 Inch - Pack Of 6

Item: AC3ZJK Model: 51345Cross Ref: 2XU68
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€142.27 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLockout Padlock
Body ColorGreen
Body Height1 3/4"
Body Length1 3/4"
Body MaterialNylon
Body Width1 1/2"
ColorGreen
Key TypeDifferent
Master KeyedNo
Number Of Keys1
Number Of Pins6
Shackle Dia.1/4"
Shackle Height1 1/2"
Shackle MaterialSteel
Shackle TypeOpen
Shackle Width3/4"
FeaturesNon Conductive Nylon Shackle
HeaderDanger
Includes(6) English Labels, (6) French Labels, (6) Keys, (6) Padlocks, (6) Spanish Labels
LabelingLabel Included
LanguageEnglish, French, Spanish
LegendDanger Locked Out Do Not Remove
Non-removable KeyYes
Number Of Keys Included6
Padlock Body MaterialNylon
Padlock Shackle MaterialHardened Steel
Shackle Diameter1/4"
Shackle LengthStandard
Shackle Material FinishTriple Coated
Vertical Shackle Clearance1 1/2"
Width Across Shackle3/4"

Shipping Info:

Ship weight (kg) 0.5985
Ship height (cm)5.08
Ship length (cm)14.73
Ship width (cm)10.54
HS code8301106000
Country of OriginCN

Product Variants

ProductModelBody ColorBody MaterialShackle MaterialKey TypeShackle Dia.Pkg. Qty.Price
BRADY 99552 Lockout Padlock Keyed Different Red 1/4 Inch Shackle Diameter | AC3ZJB 2XU60 99552RedNylonSteelDifferent1/4"1€20.69
BRADY 99556 Lockout Padlock Keyed Different Blue 1/4 Inch Diameter | AC3ZJC 2XU61 99556BlueNylonSteelDifferent1/4"1€20.91
BRADY 99564 Lockout Padlock Keyed Different Green 1/4in. Diameter | AC3ZJD 2XU62 99564GreenNylonSteelDifferent1/4"1€20.91
BRADY 99570 Lockout Padlock Keyed Different Yellow 1/4 Inch Diameter | AC3ZJE 2XU63 99570YellowNylonSteelDifferent1/4"1€20.91
BRADY 99576 Lockout Padlock Keyed Different Orange 1/4 Inch Diameter | AC3ZJF 2XU64 99576OrangeNylonSteelDifferent1/4"1€21.38
BRADY 99580 Lockout Padlock Keyed Different Black 1/4in. Diameter | AC3ZJG 2XU65 99580BlackNylonSteelDifferent1/4"1€21.38
BRADY 51339 Lockout Padlock Keyed Different Red 1/4 Inch - Pack Of 6 | AC3ZJH 2XU66 51339RedNylonSteelDifferent1/4"6€122.27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY 51345 Lockout Padlock Keyed Different Green 1/4 Inch - Pack Of 6
€142.27 /pack