Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY 50947 Lockout Cable 8 Feet Length | AA7GWY 15Y502

BRADY 50947 Lockout Cable 8 Feet Length

Item: AA7GWY Model: 50947Cross Ref: 15Y502
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€17.28 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLockout Cable
Cable Dia.0.188"
Cable Length8 ft.
Cable MaterialSheathed Metal
ColorRed
Cable ColorRed
Cable Diameter3/16"
Cable Lockout TypeCable Only
Cable Material FinishVinyl
Compatible Cable LockoutBrady All Purpose Cable Lockout
Includes CableYes
Maximum Number Of Padlocks0
Resistance PropertiesChemical Resistant, Corrosion Resistant, Temperature Resistant
StandardsROHS 2011/65/EU COMPLIANT, ROHS 2015/863 COMPLIANT

Shipping Info:

Ship weight (kg) 0.1575
Ship height (cm)1.78
Ship length (cm)23.37
Ship width (cm)21.08
HS code7312102000
Country of OriginUS

Product Variants

ProductModelCable MaterialCable LengthColorCoatingMax. Number Of PadlocksPadlock Shackle Max. Dia.StylePrice
BRADY 50950 Lockout Cable 12 Feet Length | AA7GWR 15Y495 50950Sheathed Metal12 ft.Red----€26.76
BRADY 50951 Lockout Cable 16 Feet Length | AA7GWT 15Y496 50951Nonconductive Nylon16 ft.Red----€66.08
BRADY 50953 Lockout Cable 16 Feet Length | AA7GWU 15Y497 50953Sheathed Metal16 ft.Red----€30.27
BRADY 50956 Lockout Cable 20 Feet Length | AA7GWW 15Y499 50956Sheathed Metal20 ft.Red----€39.38
BRADY 65319 Lockout Cable 8 Feet Length | AA7GWZ 15Y503 65319Galvanized Steel8 ft.Gray----€21.43
BRADY 50932 Lockout Cable 8 Feet Length | AA7HDU 15Y665 50932Nylon8 ft.Red----€37.79
BRADY 51395 Lockout Cable 8 Feet Length | AA7HDV 15Y666 51395Sheathed Metal8 ft.Red----€34.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY 50947 Lockout Cable 8 Feet Length
€17.28 /unit