Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY 5080P-X Numbers And Letters Labels, 2 Inch Character Height, Non-Reflective, Gothic, White, 10 PK | CT3HAD

BRADY 5080P-X Numbers And Letters Labels, 2 Inch Character Height, Non-Reflective, Gothic, White, 10 PK

Item: CT3HAD Model: 5080P-XCross Ref: 800NE2
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€13.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLabel
Adhesive TypePermanent
ApplicationGeneral Identification
Apwa Compliant ColorNo
Character ColorWhite
Character Color GradientSolid Color
Character Height2"
Character TypeLetters
Characters IncludedX
Die CutYes
EmbossedNo
FontGothic
Includes(10) Labels
Indoor/outdoorYes
Label FinishLaminated
Letter CasingUppercase
Markers Per Card1
MaterialPolyester
Meets Uscg Registration GuidelinesNo
Mounting TypeAdhesive
Number Of Cards10
Number Of Pieces10
Overall Height2"
Overall Width1 5/8"
Package TypeCard
Retroreflective GradeNon-Reflective
Self-spacing/aligningYes
VisibilityStandard
Indoor/outdoor UsageIndoor/Outdoor
Product TypeIndividual Characters
Resistance PropertiesAbrasion Resistant, Chemical Resistant, High Temperature Resistant, Low Temperature Resistant, Weather Resistant
Series5080 Series
StandardsASTM D 2979

Shipping Info:

Ship weight (kg) 0.0068
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelCharacter HeightFontCharacter TypePackage TypeOverall HeightCharacter ColorOverall WidthCharacters IncludedPkg. Qty.Price
BRADY 8205P-9 Numbers And Letters Labels, 1 1/2 Inch Character Height, Non-Reflective, Helvetica, 10 PK | CT3BQM 8205P-91 1/2"HelveticaNumbersCard1 1/2"Black1 3/8"910€12.97
BRADY 8205P-8 Numbers And Letters Labels, 1 1/2 Inch Character Height, Non-Reflective, Helvetica, 10 PK | CT3BQN 8205P-81 1/2"HelveticaNumbersCard1 1/2"Black1 3/8"810€13.52
BRADY 8205P-1 Numbers And Letters Labels, 1 1/2 Inch Character Height, Non-Reflective, Helvetica, 10 PK | CT3BQP 8205P-11 1/2"HelveticaNumbersCard, Sheet1 1/2"Black7/8"110€12.95
BRADY 8205P-4 Numbers And Letters Labels, 1 1/2 Inch Character Height, Non-Reflective, Helvetica, 10 PK | CT3BQQ 8205P-41 1/2"HelveticaNumbersCard1 1/2"Black1 3/8"410€13.84
BRADY 8205P-6 Numbers And Letters Labels, 1 1/2 Inch Character Height, Non-Reflective, Helvetica, 10 PK | CT3BQR 8205P-61 1/2"HelveticaNumbersCard1 1/2"Black1 3/8"610€12.95
BRADY 8205P-5 Numbers And Letters Labels, 1 1/2 Inch Character Height, Non-Reflective, Helvetica, 10 PK | CT3BQT 8205P-51 1/2"HelveticaNumbersCard1 1/2"Black1 1/4"510€12.95
BRADY 8205P-0 Numbers And Letters Labels, 1 1/2 Inch Character Height, Non-Reflective, Helvetica, 10 PK | CT3BQU 8205P-01 1/2"HelveticaNumbersCard1 1/2"Black1 3/8"-10€12.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY 5080P-X Numbers And Letters Labels, 2 Inch Character Height, Non-Reflective, Gothic, White, 10 PK
€13.79 /unit