Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY 5040-7 Number Label 1 Inch Height Character Vinyl PK10 | AG9KLB 20TC25

BRADY 5040-7 Number Label 1 Inch Height Character Vinyl PK10

Item: AG9KLB Model: 5040-7Cross Ref: 20TC25
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2.36 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNumber Label
Background ColorWhite
Character7
Character Height1"
GradeNot Retroreflective
Indoor/outdoorIndoor/Outdoor
Legend ColorWhite
Markers Per Card1
MaterialVinyl
Number Of Cards10
Overall Height1 1/2"
Overall Width7/8"
Adhesive TypePermanent Adhesive
ApplicationGeneral Identification
Apwa Compliant ColorNo
Character ColorWhite
Character Color GradientSolid Color
Character TypeNumbers
Characters Included7
EmbossedNo
FontGothic
Glow-in-the-darkNo
Includes(10) Labels
Indoor/outdoor UsageIndoor/Outdoor
Letter CasingUppercase
Meets Uscg Registration GuidelinesNo
Mounting TypeAdhesive
Number Of Pieces10
Package TypeSheet
Product TypeIndividual Characters
Retroreflective GradeNon Reflective
Self-spacing/aligningYes
StandardsCOMPLIANT WITH DIRECTIVE 2011/65/EU AND 2015/863, UNSPSC 55121721
VisibilityStandard

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)1.02
Ship length (cm)5.08
Ship width (cm)3.05
Country of OriginUS

Product Variants

ProductModelCharacter HeightBackground ColorOverall HeightOverall WidthNumber Of CardsIndoor/outdoorMarkers Per CardGradePkg. Qty.Price
BRADY 5040-0 Number Label 1 Inch Height Character Vinyl PK10 | AG9KKX 20TC21 5040-01"White1 1/2"7/8"10Indoor/Outdoor1Not Retroreflective1€33.04
BRADY 5040-2 Number Label 1 Inch Height Character Vinyl PK10 | AG9KKY 20TC22 5040-21"White1 1/2"7/8"10Indoor/Outdoor1Not Retroreflective1€33.04
BRADY 5040-5 Number Label 1 Inch Height Character Vinyl PK10 | AG9KLA 20TC24 5040-51"White1 1/2"7/8"10Indoor/Outdoor1Not Retroreflective10€12.39
BRADY 5040-3 Number Label 3 1-1/2 Inch Height x 7/8 Inch Width PK10 | AH3JWK 32MH22 5040-31"White1 1/2"7/8"10Indoor/Outdoor1Not Retroreflective1€25.21

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY 5040-7 Number Label 1 Inch Height Character Vinyl PK10
€2.36 /unit