Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY 50290 Danger Tag Do not Operate Econ Poly PK25 | AH4ZTC 35TJ58

BRADY 50290 Danger Tag Do not Operate Econ Poly PK25

Item: AH4ZTC Model: 50290Cross Ref: 35TJ58
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€164.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDanger Tag
Background ColorWhite
HeaderDanger
Height5 3/4"
Hole Size3/8"
Indoor/outdoor UsageIndoor/Outdoor
LanguageEnglish
Legend ColorBlack
Legend TypeText
MaterialPolyester
Reverse Side LegendDo Not Remove This Tag
ShapeRectangle
Width3"
Chemical ResistantYes
Corrosion ResistantYes
Fastener TypeCable Tie
Glow In The DarkNo
Grommet MaterialMetal
Includes(25) Nylon Fasteners
Moisture ResistantNo
No. Of Fasteners Included25
Number Of Tags25
Printed LanguageEnglish
RuledRuled
Safety Tag Legend - Back SideDo Not Remove This Tag Remarks:
Safety Tag Package StylePack
Self-laminatingNo
SerializationNot Serialized
Sign HeaderDanger
Sign Header -back SideDanger
Sign LegendDo Not Operate Worker In Confined Space Signed By: Date:
StandardsANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145, OSHA 1910.146
Subject MatterMachine And Operational
Tag ColorBlack, Red, White
Tag MaterialPolyester
Thickness0.01"
Uv ResistantNo
Withstand Pull Force75 lbs.
Write On SurfaceYes

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)3.81
Ship length (cm)20.32
Ship width (cm)8.13
Country of OriginUS

Product Details:

    • Write on Surface : Yes
    • No. of Ties Included : 25
    • Tie Material : Nylon

Product Variants

ProductModelMaterialShapeLegend ColorHeightHole SizeLanguageLegend TypeWrite On SurfacePkg. Qty.Price
BRADY 50199 Danger Tag 5-3/4 x 3 Inch Osha 3/8 Inch - Pack Of 25 | AA7HBW 15Y621 50199Economy Polyester--5 3/4"3/8"---25€89.65
BRADY 66054 Danger Tag 5-3/4 x 3 Inch Osha 3/8 Inch - Pack Of 25 | AA7HBX 15Y622 66054Economy Polyester--5 3/4"3/8"---25€89.65
BRADY 66056 Danger Tag 5-3/4 x 3 Inch Osha 3/8 Inch - Pack Of 25 | AA7HBY 15Y623 66056Economy Polyester--5 3/4"3/8"---25€87.89
BRADY 50198 Danger Tag 5-3/4 x 3 Inch Osha 3/8 Inch - Pack Of 25 | AA7HBZ 15Y624 50198Economy Polyester--5 3/4"3/8"---25€61.93
BRADY 66052 Danger Tag 5-3/4 x 3 Inch Osha 3/8 Inch - Pack Of 25 | AA7HCM 15Y636 66052Economy Polyester--5 3/4"3/8"---25€41.50
BRADY 66055 Danger Tag 5-3/4 x 3 Inch Osha 3/8 Inch - Pack Of 25 | AA7HCN 15Y637 66055Economy Polyester--5 3/4"3/8"---25€71.39
BRADY 66060 Danger Tag 5-3/4 x 3 Inch Osha 3/8 Inch - Pack Of 25 | AA7HCP 15Y638 66060Economy Polyester--5 3/4"3/8"---25€46.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY 50290 Danger Tag Do not Operate Econ Poly PK25
€164.60 /unit