Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY 50012 KVA Number Label 2-1/2 Inch Height Character PK25 | AG9KKM 20TC12

BRADY 50012 KVA Number Label 2-1/2 Inch Height Character PK25

Item: AG9KKM Model: 50012Cross Ref: 20TC12
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€123.34 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemKVA Number Label
Adhesive TypePermanent Adhesive
Apwa Compliant ColorNo
Background ColorWhite
Character15
Character ColorBlack
Character Color GradientSolid Color
Character Height2 1/2"
Character Outline ColorNot Applicable
Character TypeNumbers
Characters Included15
Die CutYes
EmbossedNo
FontGothic
GradeGrade Engineer
Includes(25) Labels
Indoor/outdoorIndoor/Outdoor
Label FinishGloss
Legend ColorYellow
Letter CasingUppercase
Markers Per Card1
MaterialPolyester
Meets Uscg Registration GuidelinesNo
Number Of Cards10
Number Of Pieces25
Overall Height2 7/8"
Overall Width3 1/4"
Package TypeSheet
Self-spacing/aligningNo
VisibilityReflective

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)1.02
Ship length (cm)7.37
Ship width (cm)8.13
Country of OriginUS

Product Variants

ProductModelBackground ColorNumber Of CardsCharacters IncludedCharacter ColorCharacter TypeCharacter HeightFontOverall HeightPkg. Qty.Price
BRADY 50010 KVA Number Label 2-1/2 Inch Height Character PK25 | AG9KKK 20TC10 50010White107 1/2BlackNumbers2 1/2"Gothic2 7/8"25€104.42
BRADY 50011 KVA Number Label 2-1/2 Inch Height Character PK25 | AG9KKL 20TC11 50011White1010BlackNumbers2 1/2"Gothic2 7/8"25€104.42
BRADY 50013 KVA Number Label 2-1/2 Inch Height Character PK25 | AG9KKN 20TC13 50013White1025BlackNumbers2 1/2"Gothic2 7/8"25€104.42
BRADY 50014 KVA Number Label 2-1/2 Inch Height Character PK25 | AG9KKP 20TC14 50014White1037 1/2BlackNumbers2 1/2"Gothic2 7/8"25€144.53
BRADY 50015 KVA Number Label 2-1/2 Inch Height Character PK25 | AG9KKQ 20TC15 50015White1050BlackNumbers2 1/2"Gothic2 7/8"25€133.07
BRADY 50017 KVA Number Label 2-1/2 Inch Height Character PK25 | AG9KKT 20TC17 50017White10100BlackNumbers2 1/2"Gothic2 7/8"25€136.44
BRADY 50018 KVA Number Label 2-1/2 Inch Height Character PK25 | AG9KKU 20TC18 50018White10150BlackNumbers2 1/2"Gothic2 7/8"25€144.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY 50012 KVA Number Label 2-1/2 Inch Height Character PK25
€123.34 /pack