Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY 5000-9 Reflective Numbers And Letters 9 - Pack Of 25 | AA6RKF 14R218

BRADY 5000-9 Reflective Numbers And Letters 9 - Pack Of 25

Item: AA6RKF Model: 5000-9Cross Ref: 14R218
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€84.05 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNumber Label
Adhesive TypePermanent Adhesive
ApplicationUtility Plant Markings
Apwa Compliant ColorNo
Background ColorBlack
Character9
Character ColorYellow
Character Color GradientSolid Color
Character Height2 1/2"
Character Outline ColorNot Applicable
Character TypeNumbers
Characters Included9
ColorBlack, Yellow
Die CutYes
EmbossedNo
FontArchivo Narrow
Includes(25) Labels
Label FinishGloss
Legend ColorYellow
Letter CasingUppercase
Markers Per Card1
MaterialRetroreflective Sheeting
Meets Uscg Registration GuidelinesNo
Number Of Cards25
Number Of Pieces25
Overall Height2 7/8"
Overall Width1 3/4"
Package TypeSheet
Self-spacing/aligningNo
VisibilityReflective
Indoor/outdoor UsageIndoor/Outdoor
Mounting TypeAdhesive
Product TypeIndividual Characters
Resistance PropertiesAbrasion Resistant, Chemical Resistant, Weather Resistant
Retroreflective GradeEngineer Grade
StandardsUNSPSC 55121721

Shipping Info:

Ship weight (kg) 0.036
Ship height (cm)7.75
Ship length (cm)0.05
Ship width (cm)5.08
HS code3919905010
Country of OriginMX

Product Variants

ProductModelCharacters IncludedCharacter TypeCharacter HeightFontColorBackground ColorApplicationOverall HeightPkg. Qty.Price
BRADY 5000-0 Reflective Numbers And Letters 0 - Pack Of 25 | AA6RJW 14R209 5000-0-Numbers2 1/2"Archivo NarrowBlack, YellowBlackUtility Plant Markings2 7/8"25€70.75
BRADY 5000-1 Reflective Numbers And Letters 1 - Pack Of 25 | AA6RJX 14R210 5000-11Numbers2 1/2"Archivo NarrowBlack, YellowBlackUtility Plant Markings2 7/8"25€69.78
BRADY 5000-2 Reflective Numbers And Letters 2 - Pack Of 25 | AA6RJY 14R211 5000-22Numbers2 1/2"Archivo NarrowBlack, YellowBlackUtility Plant Markings2 7/8"25€69.82
BRADY 5000-3 Reflective Numbers And Letters 3 - Pack Of 25 | AA6RJZ 14R212 5000-33Numbers2 1/2"Archivo NarrowBlack, YellowBlackUtility Plant Markings2 7/8"25€71.19
BRADY 5000-4 Reflective Numbers And Letters 4 - Pack Of 25 | AA6RKA 14R213 5000-44Numbers2 1/2"Archivo NarrowBlack, YellowBlackUtility Plant Markings2 7/8"25€74.38
BRADY 5000-5 Reflective Numbers And Letters 5 - Pack Of 25 | AA6RKB 14R214 5000-55Numbers2 1/2"Archivo NarrowBlack, YellowBlackUtility Plant Markings2 7/8"25€69.59
BRADY 5000-6 Reflective Numbers And Letters 6 - Pack Of 25 | AA6RKC 14R215 5000-66Numbers2 1/2"Archivo NarrowBlack, YellowBlackUtility Plant Markings2 7/8"25€74.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY 5000-9 Reflective Numbers And Letters 9 - Pack Of 25
€84.05 /pack