Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY 44739 Number Tag Brass Series Hps 476-500 Pk25 | AG6EXF 35TE67

BRADY 44739 Number Tag Brass Series Hps 476-500 Pk25

Item: AG6EXF Model: 44739Cross Ref: 35TE67
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€102.44 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNumbered Tag
ColorBrass
Height1 1/2"
Hole Size0.188"
MaterialBrass
Number SeriesHPS 476-500
ShapeRound
Width1 1/2"
Abrasion ResistantNo
Character TypeText and Numbers
Chemical ResistantNo
Corrosion ResistantYes
Diameter1 1/2"
Graffiti ResistantNo
Includes(25) Tags
Indoor/outdoor UsageIndoor/Outdoor
Marking StyleStamped
Mounting Hole Diameter0.1875"
Number Of Printed Sides1
Number Sequence476-500
Printed LanguageEnglish
Serialization MethodConsecutive Numbers
Tag ShapeRound
Tag Text LegendHPS (High Pressure Steam)
Thickness0.04"
Uv ResistantNo
Valve Tag ApplicationSteam
Write On SurfaceNo

Shipping Info:

Ship weight (kg) 0.2475
Ship height (cm)3.56
Ship length (cm)7.37
Ship width (cm)7.37
HS code8310000000

Product Variants

ProductModelValve Tag ApplicationPrinted LanguageMaterialHeightColorThicknessMarking StyleSerialization MethodPkg. Qty.Price
BRADY 23200 Number Tag 1-1/2 x 1-1/2 Inch 001-025 - Pack Of 25 | AA7HHR 15Y756 23200--Brass1 1/2"Brass---25€62.26
BRADY 23201 Number Tag 1-1/2 x 1-1/2 Inch 026-050 - Pack Of 25 | AA7HHT 15Y757 23201--Brass1 1/2"Brass---25€62.26
BRADY 23202 Number Tag 1-1/2 x 1-1/2 Inch 051-075 - Pack Of 25 | AA7HHU 15Y758 23202--Brass1 1/2"Brass---25€62.26
BRADY 23203 Number Tag 1-1/2 x 1-1/2 Inch 076-100 - Pack Of 25 | AA7HHV 15Y759 23203--Brass1 1/2"Brass---25€62.26
BRADY 23204 Numbered Tag 1-1/2 Diameter Brass Pk 25 | AF6ZXN 20TD83 23204General PurposeNo TextBrass1 1/2"Brass-StampedConsecutive Numbers25€62.26
BRADY 23205 Numbered Tag 1-1/2 Diameter Brass Pk 25 | AF6ZXP 20TD84 23205General PurposeNo TextBrass1 1/2"Brass-StampedConsecutive Numbers25€62.26
BRADY 23206 Numbered Tag 1-1/2 Diameter Brass Pk 25 | AF6ZXQ 20TD85 23206General PurposeNo TextBrass1 1/2"Brass-StampedConsecutive Numbers25€62.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY 44739 Number Tag Brass Series Hps 476-500 Pk25
€102.44 /pack