Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY 4318-G Pipe Marker Domestic Hot Water Supply Green | AE4LDL 5LGC6

BRADY 4318-G Pipe Marker Domestic Hot Water Supply Green

Item: AE4LDL Model: 4318-GCross Ref: 5LGC6
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€31.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPipe Marker
Background ColorGreen
Height10"
Legend ColorWhite
Marker Attachment StyleStrap On
Markers Per Card1
MaterialPlastic
Width10"
Abrasion ResistantYes
Adhesive Pipe Marker FormatDie-Cut on Cards
Ansi/asme A13.1Yes
Average Outdoor Durability5 yrs. to 8 yrs.
Character Height2 1/2"
Chemical ResistantYes
Fits Pipe O.d.8" to 9 7/8"
Glow In The DarkNo
Humidity ResistantNo
Iso 14726No
Legend Text ColorWhite
Nfpa 99, Cga C-9No
Number Of Pipe Markers1
Pipe Marker LegendDomestic Hot Water Supply
Pipe Marker MaterialPlastic
Pipe Marker Mounting StyleSnap-On Pipe Marker
Pipe Marker Package TypeEach
Printed LanguageEnglish
Protective CoatingNo Protective Coating
ReflectiveNo
Roll Length10"
Roll Width24"
StandardsANSI A13.1-2007
Thickness0.02"
Uv ResistantNo
Water ResistantNo
Weather ResistantNo
With Or Without ArrowsWith

Shipping Info:

Ship weight (kg) 0.1575
Ship height (cm)0.51
Ship length (cm)60.96
Ship width (cm)25.4
HS code3926909980
Country of OriginUS

Product Variants

ProductModelBackground ColorHeightFits Pipe O.d.Markers Per CardPrice
BRADY 4053-A Pipe Marker Domestic Hot Water Supply Y | AE3ZGB 5GXN0 4053-AYellow0.812"-1€8.43
BRADY 4053-B Pipe Marker Domestic Hot Water Supply Y | AE3ZGC 5GXN1 4053-BYellow7/8"-1€9.45
BRADY 4318-A Pipe Marker Domestic Hot Water Supply Green | AE3ZRH 5GYE8 4318-AGreen0.812"-1€8.43
BRADY 4318-B Pipe Marker Domestic Hot Water Supply Green | AE3ZRJ 5GYE9 4318-BGreen7/8"-1€9.45
BRADY 4053-C Pipe Marker Domestic Hot Water Supply Y | AE3ZVG 5GYP4 4053-CYellow2"-1€17.07
BRADY 4318-C Pipe Marker Domestic Hot Water Supply Green | AE4KHL 5LED8 4318-CGreen2"-1€17.64
BRADY 4318-D Pipe Marker Domestic Hot Water Supply 4 To 6 | AE4KHM 5LED9 4318-DGreen2.812"4" to 6"1€18.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY 4318-G Pipe Marker Domestic Hot Water Supply Green
€31.04 /unit