Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY 4227-F Pipe Marker Liquid Nitrogen Y 6 To 7-7/8 In | AF4XCB 9NN32

BRADY 4227-F Pipe Marker Liquid Nitrogen Y 6 To 7-7/8 In

Item: AF4XCB Model: 4227-FCross Ref: 9NN32
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€30.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPipe Marker
Background ColorYellow
Legend ColorBlack
Marker Attachment StyleStrap On
MaterialPrinted Plastic Sheet
Abrasion ResistantYes
Ansi/asme A13.1Yes
Average Outdoor Durability5 yrs. to 8 yrs.
Character Height1 1/4"
Chemical ResistantYes
Fits Pipe O.d.6" to 7 7/8"
Glow In The DarkNo
Height8"
Humidity ResistantNo
Iso 14726No
Legend Text ColorBlack
Nfpa 99, Cga C-9No
Number Of Pipe Markers1
Pipe Marker LegendLiquid Nitrogen
Pipe Marker MaterialPlastic
Pipe Marker Mounting StyleStrap-On Pipe Marker
Pipe Marker Package TypeEach
Printed LanguageEnglish
Protective CoatingNo Protective Coating
ReflectiveNo
Roll Length8"
Roll Width16"
StandardsANSI A13.1-2007
Thickness0.02"
Uv ResistantNo
Water ResistantNo
Weather ResistantNo
Width16"
With Or Without ArrowsWith

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)4.57
Ship length (cm)20.32
Ship width (cm)30.48
HS code3926909980
Country of OriginUS

Product Variants

ProductModelFits Pipe O.d.Background ColorPrice
BRADY 4227-B Pipe Marker Liquid Nitrogen 1-1/2 To 2-3/8in | AF3TQQ 8CVT4 4227-B-Yellow€9.54
BRADY 4227-C Pipe Marker Liquid Nitrogen 2-1/2 To 3-7/8in | AF4KRK 8ZE41 4227-C-Yellow€17.51
BRADY 4227-D Pipe Marker Liquid Nitrogen Yellow 4 To 6 In | AF4PAG 9DZJ0 4227-D4" to 6"Yellow€18.42
BRADY 4227-H Pipe Marker Liquid Nitrogen Y 10 To 15 In | AF4QDF 9F923 4227-H10" to 15"Yellow€36.40
BRADY 4227-A Pipe Marker Liquid Nitrogen 3/4 To 1-3/8 In | AF4QVR 9GC67 4227-A-Yellow€8.43
BRADY 4227-G Pipe Marker Liquid Nitrogen Y 8 To 9-7/8 In | AF4QVX 9GC79 4227-G-Yellow€26.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY 4227-F Pipe Marker Liquid Nitrogen Y 6 To 7-7/8 In
€30.02 /unit