Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY 4193-A Pipe Marker High Pressure Gas 3/4 To 1-3/8in | AF3TDR 8CR72

BRADY 4193-A Pipe Marker High Pressure Gas 3/4 To 1-3/8in

Item: AF3TDR Model: 4193-ACross Ref: 8CR72
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€6.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPipe Marker
Background ColorYellow
Legend ColorBlack
Marker Attachment StyleSnap On
MaterialPrinted Plastic Sheet
Abrasion ResistantYes
Ansi/asme A13.1Yes
Character Height1/2"
Chemical ResistantYes
Glow In The DarkNo
Humidity ResistantNo
Iso 14726No
Legend Text ColorBlack
Nfpa 99, Cga C-9No
Pipe Marker LegendHigh Pressure Gas
Pipe Marker MaterialPlastic
Printed LanguageEnglish
ReflectiveNo
Roll Width4/5"
StandardsANSI A13.1-2007
Thickness0.02"
Water ResistantNo
Weather ResistantNo
Width4/5"
With Or Without ArrowsWith

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)2.16
Ship length (cm)2.29
Ship width (cm)20.19
HS code3926909980
Country of OriginUS

Product Variants

ProductModelBackground ColorFits Pipe O.d.Price
BRADY 4193-C Pipe Marker High Pressure Gas 2-1/2 To 3-7/8 | AF3RXY 8CNG2 4193-CYellow-€17.13
BRADY 4193-B Pipe Marker High Pressure Gas 1-1/2 To 2-3/8 | AF4FJT 8UTM2 4193-BYellow-€9.51
BRADY 4193-D Pipe Marker High Pressure Gas Y 4 To 6 In | AF4PWB 9F203 4193-DYellow4" to 6"€17.83

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY 4193-A Pipe Marker High Pressure Gas 3/4 To 1-3/8in
€6.62 /unit