Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY 4149-C Pipe Marker Vent Blue 2-1/2 To 3-7/8 In | AE4KEE 5LDX2

BRADY 4149-C Pipe Marker Vent Blue 2-1/2 To 3-7/8 In

Item: AE4KEE Model: 4149-CCross Ref: 5LDX2
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€16.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPipe Marker
Background ColorBlue
Height2"
Legend ColorWhite
Marker Attachment StyleSnap On
Markers Per Card1
MaterialPlastic
Width2"
Abrasion ResistantYes
Ansi/asme A13.1Yes
Average Outdoor Durability5 yrs. to 8 yrs.
Character Height1 1/4"
Chemical ResistantYes
Fits Pipe O.d.2 1/2" to 3 7/8"
Glow In The DarkNo
Humidity ResistantNo
Iso 14726No
Legend Text ColorWhite
Nfpa 99, Cga C-9No
Number Of Pipe Markers1
Pipe Marker LegendVent
Pipe Marker MaterialPlastic
Pipe Marker Mounting StyleSnap-On Pipe Marker
Pipe Marker Package TypeEach
Printed LanguageEnglish
Protective CoatingNo Protective Coating
ReflectiveNo
Roll Length2"
Roll Width2"
StandardsANSI A13.1-2007
Thickness0.03"
Uv ResistantNo
Water ResistantNo
Weather ResistantNo
With Or Without ArrowsWith

Shipping Info:

Ship weight (kg) 0.108
Ship height (cm)6.35
Ship length (cm)30.48
Ship width (cm)6.35
HS code3926909980
Country of OriginUS

Product Variants

ProductModelBackground ColorFits Pipe O.d.HeightMarkers Per CardRoll LengthMounting StyleMaterial PropertiesLanguagePkg. Qty.Price
BRADY 5780-I Pipe Marker Vent Green 1-1/2 To 2-3/8 In | AA6NAA 14J005 5780-IGreen-9"-----1€13.90
BRADY 5780-II Pipe Marker Vent Green 2-1/2 To 7-7/8 In | AA6NAB 14J006 5780-IIGreen-27 1/2"-----1€20.88
BRADY 5780-O Pipe Marker Vent Green 1/2 To 1-3/8 In | AA6NAC 14J007 5780-OGreen-5"-----1€14.00
BRADY 5781-I Pipe Marker Vent Yellow 1-1/2 To 2-3/8 In | AA6NAD 14J008 5781-IYellow-9"-----1€13.62
BRADY 5781-II Pipe Marker Vent Yellow 2-1/2 To 7-7/8 In | AA6NAE 14J009 5781-IIYellow-27 1/2"-----1€19.90
BRADY 5781-O Pipe Marker Vent Yellow 1/2 To 1-3/8 In | AA6NAF 14J010 5781-OYellow-5"-----1€14.00
BRADY 4148-A Pipe Marker Vent Yellow 3/4 To 1-3/8 In | AE3ZKE 5GXY0 4148-AYellow-0.812"1----1€7.67

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY 4149-C Pipe Marker Vent Blue 2-1/2 To 3-7/8 In
€16.89 /unit