Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY 4127-B Pipe Marker Sprinkler Fire 1-1/2 To 2-3/8 In | AE9ARK 6H742

BRADY 4127-B Pipe Marker Sprinkler Fire 1-1/2 To 2-3/8 In

Item: AE9ARK Model: 4127-BCross Ref: 6H742
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€12.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPipe Marker
Background ColorRed
Legend ColorWhite
Marker Attachment StyleSnap On
MaterialPlastic
Abrasion ResistantYes
Ansi/asme A13.1Yes
Average Outdoor Durability5 yrs. to 8 yrs.
Character Height3/4"
Chemical ResistantYes
Fits Pipe O.d.1 1/2" to 2 3/8"
Glow In The DarkNo
Height7/8"
Humidity ResistantNo
Iso 14726No
Legend Text ColorWhite
Nfpa 99, Cga C-9No
Number Of Pipe Markers1
Pipe Marker LegendSprinkler Fire
Pipe Marker MaterialPlastic
Pipe Marker Mounting StyleSnap-On Pipe Marker
Pipe Marker Package TypeEach
Printed LanguageEnglish
Protective CoatingNo Protective Coating
ReflectiveNo
Roll Length7/8"
Roll Width7/8"
StandardsANSI A13.1-2007
Thickness0.02"
Uv ResistantNo
Water ResistantNo
Weather ResistantNo
Width7/8"
With Or Without ArrowsWith

Shipping Info:

Ship weight (kg) 0.0315
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)19.94
HS code3926909980
Country of OriginUS

Product Variants

ProductModelFits Pipe O.d.HeightMarkers Per CardBackground ColorRoll LengthMaterial PropertiesPrice
BRADY 4127-A Pipe Marker Sprinkler Fire 3/4 To 1-3/8 In | AC9HZM 3GTW4 4127-A-0.688"-Red--€6.50
BRADY 4127-C Pipe Marker Sprinkler Fire 2-1/2 To 3-7/8 In | AC9JCF 3GUF2 4127-C-2 1/2"-Red--€17.42
BRADY 4127-D Pipe Marker Sprinkler Fire Red 4 To 6 In | AC9JCP 3GUG3 4127-D4" to 6"3.187"-Red--€24.50
BRADY 4127-F Pipe Marker Sprinkler Fire R 6 To 7-7/8 In | AE4KWG 5LFK2 4127-F-8"1Red--€19.91
BRADY 4127-G Pipe Marker Sprinkler Fire R 8 To 9-7/8 In | AE4KWH 5LFK3 4127-G-10"1Red--€27.89
BRADY 4127-H Pipe Marker Sprinkler Fire Red 10 To 15 In | AE4KWJ 5LFK4 4127-H10" to 15"9.312"1Red--€33.79
BRADY 73927 Pipe Marker Sprinkler Fire 2 In.h | AF3TEJ 8CRF4 73927-2"25Red--€50.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY 4127-B Pipe Marker Sprinkler Fire 1-1/2 To 2-3/8 In
€12.84 /unit