Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY 4123-A Pipe Marker Sanitary Sewe Green 3/4 To 1-3/8 In | AE3ZJM 5GXW2

BRADY 4123-A Pipe Marker Sanitary Sewe Green 3/4 To 1-3/8 In

Item: AE3ZJM Model: 4123-ACross Ref: 5GXW2
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€10.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPipe Marker
Background ColorGreen
Height0.812"
Legend ColorWhite
Marker Attachment StyleSnap On
MaterialPlastic
Width0.812"
Abrasion ResistantYes
Ansi/asme A13.1Yes
Average Outdoor Durability5 yrs. to 8 yrs.
Character Height1/2"
Chemical ResistantYes
Fits Pipe O.d.3/4" to 1 3/8"
Glow In The DarkNo
Humidity ResistantNo
Iso 14726No
Legend Text ColorWhite
Nfpa 99, Cga C-9No
Number Of Pipe Markers1
Pipe Marker LegendSanitary Sewer
Pipe Marker MaterialPlastic
Pipe Marker Mounting StyleSnap-On Pipe Marker
Pipe Marker Package TypeEach
Printed LanguageEnglish
Protective CoatingNo Protective Coating
ReflectiveNo
Roll Length13/16"
Roll Width4/5"
StandardsANSI A13.1-2007
Thickness0.02"
Uv ResistantNo
Water ResistantNo
Weather ResistantNo
With Or Without ArrowsWith

Shipping Info:

Ship weight (kg) 0.018
Ship height (cm)2.16
Ship length (cm)2.29
Ship width (cm)20.32
HS code3926909980
Country of OriginUS

Product Variants

ProductModelBackground ColorFits Pipe O.d.HeightMarkers Per CardMaterial PropertiesRoll LengthPrice
BRADY 5755-HPHV Pipe Marker Sanitary Sewer Y 8 Inch Or Greater | AA6MYQ 14H972 5755-HPHVYellow-4 1/4"---€35.43
BRADY 5755-I Pipe Marker Sanitary Sewer 1-1/2 To 2-3/8 In | AA6MYR 14H973 5755-IYellow-9"---€18.04
BRADY 5755-II Pipe Marker Sanitary Sewer 2-1/2 To 7-7/8 In | AA6MYT 14H974 5755-IIYellow-27 1/2"---€23.19
BRADY 7250-4 Pipe Marker Sanitary Sewer Green 3/4 To 2-3/8 In | AE3AAU 5ADV2 7250-4Green-1 1/8"4Pressure Sensitive-€17.90
BRADY 7251-1 Pipe Marker Sanitary Sewer 2-1/2 To 7-7/8 In | AE3AAV 5ADV3 7251-1Yellow-2 1/4"1Pressure Sensitive-€17.80
BRADY 4123-B Pipe Marker Sanitary Sewer 1-1/2 To 2-3/8 In | AE3ZJN 5GXW3 4123-BGreen-7/8"---€12.42
BRADY 4123-C Pipe Marker Sanitary Sewer 2-1/2 To 3-7/8 In | AE4KDK 5LDV2 4123-CGreen-2"---€22.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY 4123-A Pipe Marker Sanitary Sewe Green 3/4 To 1-3/8 In
€10.39 /unit