BRADY 4116-H Pipe Marker Raw Water Green 10 To 15 In | AF3TTA 8CW75

BRADY 4116-H Pipe Marker Raw Water Green 10 To 15 In

Item: AF3TTA Model: 4116-HCross Ref: 8CW75
In Stock

Get it by Tuesday, Jun 17

€45.26 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPipe Marker
Background ColorGreen
Fits Pipe O.d.10" to 15"
Legend ColorWhite
Marker Attachment StyleStrap On
MaterialPrinted Plastic Sheet
Abrasion ResistantYes
Ansi/asme A13.1Yes
Average Outdoor Durability5 yrs. to 8 yrs.
Character Height3 1/2"
Chemical ResistantYes
Glow In The DarkNo
Height10"
Humidity ResistantNo
Iso 14726No
Legend Text ColorWhite
Nfpa 99, Cga C-9No
Number Of Pipe Markers1
Pipe Marker LegendRaw Water
Pipe Marker MaterialPlastic
Pipe Marker Mounting StyleStrap-On Pipe Marker
Pipe Marker Package TypeEach
Printed LanguageEnglish
Protective CoatingNo Protective Coating
ReflectiveNo
Roll Length10"
Roll Width32"
StandardsANSI A13.1-2007
Thickness0.02"
Uv ResistantNo
Water ResistantNo
Weather ResistantNo
Width32"
With Or Without ArrowsWith

Shipping Info:

Ship weight (kg) 0.189
Ship height (cm)38.1
Ship length (cm)38.1
Ship width (cm)81.28
HS code3926909980
Country of OriginUS

Product Variants

ProductModelFits Pipe O.d.HeightBackground ColorMarkers Per CardRoll LengthMaterial PropertiesPrice
BRADY 5750-I Pipe Marker Raw Water Green 1-1/2 To 2-3/8 In | AA6MYH 14H965 5750-I-9"Green---€19.40
BRADY 41570 Pipe Marker Raw Water Green | AF3RUZ 8CMP3 41570-8"Green-30 ft.Pressure Sensitive€142.44
BRADY 73919 Pipe Marker Raw Water 2 In.h | AF3TEE 8CRF0 73919-2"Green25--€53.05
BRADY 4116-C Pipe Marker Raw Water Green 2-1/2 To 3-7/8 In | AF3TGE 8CRZ6 4116-C--Green---€14.56
BRADY 4116-D Pipe Marker Raw Water Green 4 To 6 In | AF3TQU 8CVT8 4116-D4" to 6"-Green---€18.42
BRADY 4116-G Pipe Marker Raw Water Green 8 To 9-7/8 In | AF3UBY 8CYG5 4116-G--Green---€26.11
BRADY 4116-B Pipe Marker Raw Water Green 1-1/2 To 2-3/8 In | AF4CYQ 8RJ83 4116-B--Green---€9.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY 4116-H Pipe Marker Raw Water Green 10 To 15 In
€45.26 /unit