Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY 4109-C Pipe Marker Plant Water 2-1/2 To 3-7/8 In | AE4KCY 5LDU0

BRADY 4109-C Pipe Marker Plant Water 2-1/2 To 3-7/8 In

Item: AE4KCY Model: 4109-CCross Ref: 5LDU0
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€17.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPipe Marker
Background ColorGreen
Height2"
Legend ColorWhite
Marker Attachment StyleSnap On
MaterialPlastic
Width2"
Abrasion ResistantYes
Ansi/asme A13.1Yes
Average Outdoor Durability5 yrs. to 8 yrs.
Character Height1 1/4"
Chemical ResistantYes
Fits Pipe O.d.2 1/2" to 3 7/8"
Glow In The DarkNo
Humidity ResistantNo
Iso 14726No
Legend Text ColorWhite
Nfpa 99, Cga C-9No
Number Of Pipe Markers1
Pipe Marker LegendPlant Water
Pipe Marker MaterialPlastic
Pipe Marker Mounting StyleSnap-On Pipe Marker
Pipe Marker Package TypeEach
Printed LanguageEnglish
Protective CoatingNo Protective Coating
ReflectiveNo
Roll Length2"
Roll Width2"
StandardsANSI A13.1-2007
Thickness0.03"
Uv ResistantNo
Water ResistantNo
Weather ResistantNo
With Or Without ArrowsWith

Shipping Info:

Ship weight (kg) 0.108
Ship height (cm)6.35
Ship length (cm)30.48
Ship width (cm)6.35
HS code3926909980
Country of OriginUS

Product Variants

ProductModelHeightBackground ColorFits Pipe O.d.Markers Per CardPrice
BRADY 5739-HPHV Pipe Marker Plant Water Green 8 Inch Or Larger | AA6MXR 14H950 5739-HPHV4 1/4"Green--€48.83
BRADY 5739-I Pipe Marker Plant Water 1-1/2 To 2-3/8 In | AA6MXT 14H951 5739-I9"Green--€18.06
BRADY 5739-II Pipe Marker Plant Water 2-1/2 To 7-7/8 In | AA6MXU 14H952 5739-II27 1/2"Green--€19.90
BRADY 5739-O Pipe Marker Plant Water Green 1/2 To 1-3/8 In | AA6MXV 14H953 5739-O5"Green--€14.05
BRADY 4109-A Pipe Marker Plant Water Green 3/4 To 1-3/8 In | AE3ZHZ 5GXV0 4109-A0.812"Green--€7.01
BRADY 4109-B Pipe Marker Plant Water 1-1/2 To 2-3/8 In | AE3ZJA 5GXV1 4109-B7/8"Green--€9.17
BRADY 4109-F Pipe Marker Plant Water Green 6 To 7-7/8 In | AE4KVG 5LFG9 4109-F8"Green-1€18.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY 4109-C Pipe Marker Plant Water 2-1/2 To 3-7/8 In
€17.34 /unit