Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY 4102-D Pipe Marker Non-potable Water Y 4 To 6 In | AE9ABV 6GW10

BRADY 4102-D Pipe Marker Non-potable Water Y 4 To 6 In

Item: AE9ABV Model: 4102-DCross Ref: 6GW10
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€18.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPipe Marker
Background ColorYellow
Fits Pipe O.d.4" to 6"
Legend ColorBlack
Marker Attachment StyleSnap On
Markers Per Card1
MaterialPlastic
Abrasion ResistantYes
Ansi/asme A13.1Yes
Average Outdoor Durability5 yrs. to 8 yrs.
Character Height1 1/4"
Chemical ResistantYes
Glow In The DarkNo
Height2 13/16"
Humidity ResistantNo
Iso 14726No
Legend Text ColorBlack
Nfpa 99, Cga C-9No
Number Of Pipe Markers1
Pipe Marker LegendNon-Potable Water
Pipe Marker MaterialPlastic
Pipe Marker Mounting StyleSnap-On Pipe Marker
Pipe Marker Package TypeEach
Printed LanguageEnglish
Protective CoatingNo Protective Coating
ReflectiveNo
Roll Length2 13/16"
Roll Width2 4/5"
StandardsANSI A13.1-2007
Thickness0.03"
Uv ResistantNo
Water ResistantNo
Weather ResistantNo
Width2 4/5"
With Or Without ArrowsWith

Shipping Info:

Ship weight (kg) 0.171
Ship height (cm)6.99
Ship length (cm)6.99
Ship width (cm)30.48
HS code3926909980
Country of OriginUS

Product Variants

ProductModelBackground ColorFits Pipe O.d.Markers Per CardHeightMaterial PropertiesLanguageOperating Temp. RangeAdhesivePrice
BRADY 5730-I Pipe Marker Non-potable Water 1-1/2 To 2-3/8 | AA6MXF 14H940 5730-IYellow--9"----€13.54
BRADY 5730-II Pipe Marker Non-potable Water 2-1/2 To 7-7/8 | AA6MXG 14H941 5730-IIYellow--27 1/2"----€20.61
BRADY 5730-O Pipe Marker Non-potable Water 1/2 To 1-3/8in | AA6MXH 14H942 5730-OYellow--5"----€14.00
BRADY 4351-A Pipe Marker Non-potable Water 3/4 To 1-3/8in | AC9HZV 3GTX3 4351-AGreen-10.688"----€7.05
BRADY 4351-B Pipe Marker Non-potable Water 1-1/2 To 2-3/8 | AC9JCE 3GUE9 4351-BGreen-10.688"----€12.33
BRADY 4351-C Pipe Marker Non-potable Water 2-1/2 To 3-7/8 | AC9JCN 3GUG1 4351-CGreen-12 1/2"----€22.78
BRADY 4351-D Pipe Marker Non-potable Water Green 4 To 6 In | AC9JCY 3GUH2 4351-DGreen4" to 6"13.187"----€17.83

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY 4102-D Pipe Marker Non-potable Water Y 4 To 6 In
€18.04 /unit