Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY 4062-F Pipe Marker Fuel Gas Yellow 6 To 7-7/8 In | AF3TGV 8CT69

BRADY 4062-F Pipe Marker Fuel Gas Yellow 6 To 7-7/8 In

Item: AF3TGV Model: 4062-FCross Ref: 8CT69
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€29.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPipe Marker
Background ColorYellow
Legend ColorBlack
Marker Attachment StyleStrap On
MaterialPrinted Plastic Sheet
Abrasion ResistantYes
Ansi/asme A13.1Yes
Average Outdoor Durability5 yrs. to 8 yrs.
Character Height1 1/4"
Chemical ResistantYes
Fits Pipe O.d.6" to 7 7/8"
Glow In The DarkNo
Height8"
Humidity ResistantNo
Iso 14726No
Legend Text ColorBlack
Nfpa 99, Cga C-9No
Number Of Pipe Markers1
Pipe Marker LegendFuel Gas
Pipe Marker MaterialPlastic
Pipe Marker Mounting StyleStrap-On Pipe Marker
Pipe Marker Package TypeEach
Printed LanguageEnglish
Protective CoatingNo Protective Coating
ReflectiveNo
Roll Length8"
Roll Width16"
StandardsANSI A13.1-2007
Thickness0.02"
Uv ResistantNo
Water ResistantNo
Weather ResistantNo
Width16"
With Or Without ArrowsWith

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)4.57
Ship length (cm)20.32
Ship width (cm)30.48
HS code3926909980
Country of OriginUS

Product Variants

ProductModelBackground ColorFits Pipe O.d.Markers Per CardPrice
BRADY 4062-C Pipe Marker Fuel Gas Y 2-1/2 To 3-7/8 In | AF4EDR 8TN91 4062-CYellow--€16.87
BRADY 4062-A Pipe Marker Fuel Gas Yellow 3/4 To 1-3/8 In | AF4LPJ 9AGA0 4062-AYellow--€6.89
BRADY 4062-B Pipe Marker Fuel Gas Y 1-1/2 To 2-3/8 In | AF4PVK 9F070 4062-BYellow--€9.58
BRADY 4062-D Pipe Marker Fuel Gas Yellow 4 To 6 In | AF6AWA 9UEJ1 4062-DYellow4" to 6"-€18.25
BRADY 4321-A Pipe Marker Fuel Gas | AF8CNR 24VJ18 4321-ABrown-1€6.93
BRADY 4321-B Pipe Marker Fuel Gas | AF8CNT 24VJ19 4321-BBrown-1€9.87
BRADY 4321-C Pipe Marker Fuel Gas | AF8CNU 24VJ20 4321-CBrown-1€17.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY 4062-F Pipe Marker Fuel Gas Yellow 6 To 7-7/8 In
€29.92 /unit