Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY 4054-C Pipe Marker Drain Yellow 2-1/2 To 3-7/8 In | AE3ZVH 5GYP6

BRADY 4054-C Pipe Marker Drain Yellow 2-1/2 To 3-7/8 In

Item: AE3ZVH Model: 4054-CCross Ref: 5GYP6
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€29.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPipe Marker
Background ColorYellow
Height2"
Legend ColorBlack
Marker Attachment StyleSnap On
Markers Per Card1
MaterialPlastic
Width2"
Abrasion ResistantYes
Ansi/asme A13.1Yes
Average Outdoor Durability5 yrs. to 8 yrs.
Character Height1 1/4"
Chemical ResistantYes
Fits Pipe O.d.2 1/2" to 3 7/8"
Glow In The DarkNo
Humidity ResistantNo
Iso 14726No
Legend Text ColorBlack
Nfpa 99, Cga C-9No
Number Of Pipe Markers1
Pipe Marker LegendDrain
Pipe Marker MaterialPlastic
Pipe Marker Mounting StyleSnap-On Pipe Marker
Pipe Marker Package TypeEach
Printed LanguageEnglish
Protective CoatingNo Protective Coating
ReflectiveNo
Roll Length2"
Roll Width2"
StandardsANSI A13.1-2007
Thickness0.03"
Uv ResistantNo
Water ResistantNo
Weather ResistantNo
With Or Without ArrowsWith

Shipping Info:

Ship weight (kg) 0.108
Ship height (cm)6.35
Ship length (cm)30.48
Ship width (cm)6.35
HS code3926909980
Country of OriginUS

Product Variants

ProductModelBackground ColorFits Pipe O.d.HeightMarkers Per CardMaterial PropertiesRoll LengthPrice
BRADY 5678-HPHV Pipe Marker Drain Green 8 Inch Or Greater | AA6MRU 14H836 5678-HPHVGreen-4 1/4"---€46.64
BRADY 5678-I Pipe Marker Drain Green 1-1/2 To 2-3/8 In | AA6MRV 14H837 5678-IGreen-9"---€13.65
BRADY 5678-II Pipe Marker Drain Green 2-1/2 To 7-7/8 In | AA6MRW 14H838 5678-IIGreen-27 1/2"---€20.61
BRADY 5678-O Pipe Marker Drain Green 1/2 To 1-3/8 In | AA6MRX 14H839 5678-OGreen-5"---€14.11
BRADY 5679-O Pipe Marker Drain Yellow 1/2 To 1-3/8 In | AA6MRY 14H840 5679-OYellow-5"---€13.87
BRADY 7091-4 Pipe Marker Drain Yellow 3/4 To 2-3/8 In | AE2ZTL 5ACX3 7091-4Yellow-1 1/8"4Pressure Sensitive-€2.68
BRADY 4054-A Pipe Marker Drain Yellow 3/4 To 1-3/8 In | AE3ZGD 5GXN2 4054-AYellow-0.812"1--€7.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY 4054-C Pipe Marker Drain Yellow 2-1/2 To 3-7/8 In
€29.19 /unit