Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY 4041-H Pipe Marker Condenser Water Supply 10 To 15 | AE4KNG 5LEU1

BRADY 4041-H Pipe Marker Condenser Water Supply 10 To 15

Item: AE4KNG Model: 4041-HCross Ref: 5LEU1
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€45.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPipe Marker
Background ColorGreen
Fits Pipe O.d.10" to 15"
Height9.312"
Legend ColorWhite
Marker Attachment StyleStrap On
Markers Per Card1
MaterialPrinted Plastic Sheet
Width9.312"
Abrasion ResistantYes
Ansi/asme A13.1Yes
Average Outdoor Durability5 yrs. to 8 yrs.
Character Height3 1/2"
Chemical ResistantYes
Glow In The DarkNo
Humidity ResistantNo
Iso 14726No
Legend Text ColorWhite
Nfpa 99, Cga C-9No
Number Of Pipe Markers1
Pipe Marker LegendCondenser Water Supply
Pipe Marker MaterialPlastic
Pipe Marker Mounting StyleStrap-On Pipe Marker
Pipe Marker Package TypeEach
Printed LanguageEnglish
Protective CoatingNo Protective Coating
ReflectiveNo
Roll Length10"
Roll Width32"
StandardsANSI A13.1-2007
Thickness0.02"
Uv ResistantNo
Water ResistantNo
Weather ResistantNo
With Or Without ArrowsWith

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)6.35
Ship length (cm)39.62
Ship width (cm)26.42
HS code3926909980
Country of OriginUS

Product Variants

ProductModelFits Pipe O.d.HeightMarkers Per CardBackground ColorMaterial PropertiesPrice
BRADY 7069-3C Pipe Marker Condenser Water Supply To 3/4 | AE2ZQU 5ACT1 7069-3C-2 1/4"3GreenPressure Sensitive€17.90
BRADY 4041-A Pipe Marker Condenser Water Supply Green | AE3ZFQ 5GXK8 4041-A-0.812"1Green-€8.97
BRADY 4041-D Pipe Marker Condenser Water Supply 4 To 6 In | AE3ZUW 5GYN3 4041-D4" to 6"2.812"1Green-€18.74
BRADY 4041-F Pipe Marker Condenser Water Supply 6 To 7-7/8 | AE4KNE 5LET9 4041-F-8"1Green-€20.04
BRADY 4041-G Pipe Marker Condenser Water Supply 8 To 9-7/8 | AE4KNF 5LEU0 4041-G-10"1Green-€26.98
BRADY 73883 Pipe Marker Condenser Water Supply 2 Inch | AF3TAP 8CPE9 73883-2"25Green-€53.05
BRADY 20422 Pipe Marker Condenser Water Supply 1 Inch | AF3TZJ 8CXW5 20422-1"25Green-€32.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY 4041-H Pipe Marker Condenser Water Supply 10 To 15
€45.04 /unit