Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY 4009-D Pipe Marker Asbestos Insulation Y 4 To 6 In | AE3ZTV 5GYJ3

BRADY 4009-D Pipe Marker Asbestos Insulation Y 4 To 6 In

Item: AE3ZTV Model: 4009-DCross Ref: 5GYJ3
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€17.61 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPipe Marker
Background ColorYellow
Fits Pipe O.d.4" to 6"
Height2.812"
Legend ColorBlack
Marker Attachment StyleSnap On
MaterialPlastic
Width2.812"

Shipping Info:

Ship weight (kg) 0.171
Ship height (cm)7.62
Ship length (cm)30.48
Ship width (cm)7.62
HS code3926909980
Country of OriginUS

Product Variants

ProductModelFits Pipe O.d.HeightBackground ColorMarkers Per CardPrice
BRADY 4009-B Pipe Marker Asbestos Insulation Yellow | AE3ZEM 5GXG9 4009-B-7/8"Yellow-€9.37
BRADY 4009-G Pipe Marker Asbestos Insulation 8 To 9-7/8in | AE4KKL 5LEJ4 4009-G-10"Yellow1€27.89
BRADY 4009-H Pipe Marker Asbestos Insulation 10 To 15 In | AE4KKM 5LEJ5 4009-H10" to 15"9.312"Yellow1€33.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY 4009-D Pipe Marker Asbestos Insulation Y 4 To 6 In
€17.61 /unit