BRADY 4007-H Pipe Marker Asbestos Free Black 10 To 15 In | AF6CMG 9WML1

BRADY 4007-H Pipe Marker Asbestos Free Black 10 To 15 In

Item: AF6CMG Model: 4007-HCross Ref: 9WML1
In Stock

Get it by Thursday, Jun 12

€46.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPipe Marker
Background ColorBlue
Fits Pipe O.d.10" to 15"
Legend ColorWhite
Marker Attachment StyleStrap On
MaterialPrinted Plastic Sheet
Abrasion ResistantYes
Ansi/asme A13.1Yes
Character Height3 1/2"
Chemical ResistantYes
Glow In The DarkNo
Height10"
Humidity ResistantNo
Iso 14726No
Legend Text ColorWhite
Nfpa 99, Cga C-9No
Pipe Marker LegendAsbestos Free
Pipe Marker MaterialPlastic
Printed LanguageEnglish
ReflectiveNo
Roll Length10"
Roll Width32"
StandardsANSI A13.1-2007
Thickness0.02"
Water ResistantNo
Weather ResistantNo
Width32"
With Or Without ArrowsWith

Shipping Info:

Ship weight (kg) 0.189
Ship height (cm)38.1
Ship length (cm)38.1
Ship width (cm)81.28
HS code3926909980
Country of OriginUS

Product Variants

ProductModelFits Pipe O.d.HeightBackground ColorMaterial PropertiesRoll LengthMarkers Per CardPrice
BRADY 7017-1HV Pipe Marker Asbestos Free Black 8 Inch Or Greater | AC9HZY 3GTX7 7017-1HV-4"BluePressure Sensitive-1€6.22
BRADY 15502 Pipe Marker Asbestos Free Blue | AF3UCD 8CYH9 15502-12"BluePressure Sensitive30 ft.-€134.49
BRADY 4007-G Pipe Marker Asbestos Free Black 8 To 9-7/8 In | AF4NRU 9DTY2 4007-G--Blue---€27.10
BRADY 4007-B Pipe Marker Asbestos Free 1-1/2 To 2-3/8 In | AF4QDK 9F928 4007-B--Blue---€9.51
BRADY 41593 Pipe Marker Asbestos Free Blue | AF4WGU 9MDR2 41593-8"BluePressure Sensitive30 ft.-€105.76
BRADY 4007-D Pipe Marker Asbestos Free Blue 4 To 6 In | AF4ZFN 9RY80 4007-D4" to 6"-Blue---€17.83

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY 4007-H Pipe Marker Asbestos Free Black 10 To 15 In
€46.08 /unit