Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY 3FR-500-2-BK Wire Marking Sleeves 2 Inch Width 0.851 Inch Length | AH3CTN 31DX90

BRADY 3FR-500-2-BK Wire Marking Sleeves 2 Inch Width 0.851 Inch Length

Item: AH3CTN Model: 3FR-500-2-BKCross Ref: 31DX90
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,407.64 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWire Marking Sleeves
Adhesive MaterialNot Applicable
ColorBlack
Double-sided PrintableYes
For Use WithThermal Transfer Printers
Height0.844"
Label Attachment StyleHeat Shrink Sleeve
Label MaterialPolyolefin
Label Media FormatPrecut Roll
Labels Per Roll1 , 500
Max. Lines Of PrintVaries
Min. Wire Size0.187"
Temp. Range-67°F to +275°F
Width2"

Shipping Info:

Ship weight (kg) 1.0395
Ship height (cm)28.19
Ship length (cm)13.46
Ship width (cm)27.69
Country of OriginUS

Product Variants

ProductModelColorHeightTemp. RangeMin. Wire SizeMax. Wire SizeMax. Lines Of PrintPrice
BRADY HX-094-2-WT Wire Marking Sleeves White 2 Inch Width | AG9VKE 22MZ10 HX-094-2-WTWhite0.203"-40°F to +248°F0.047"2/25"-€2,032.13
BRADY HX-094-2-YL Wire Marking Sleeves Yellow 2 Inch Width | AG9VKF 22MZ11 HX-094-2-YLYellow0.203"-40°F to +248°F0.047"2/25"-€1,991.94
BRADY HX-125-2-WT Wire Marking Sleeves White 2 Inch Width | AG9VKG 22MZ12 HX-125-2-WTWhite1/4"-40°F to +248°F0.062"0.11"-€1,954.07
BRADY HX-125-2-YL Wire Marking Sleeves Yellow 2 Inch Width | AG9VKH 22MZ13 HX-125-2-YLYellow1/4"-40°F to +248°F0.062"0.11"-€2,180.49
BRADY HX-187-2-WT Wire Marking Sleeves White 2 Inch Width | AG9VKJ 22MZ14 HX-187-2-WTWhite0.328"-40°F to +248°F0.094"0.151"-€2,381.38
BRADY HX-187-2-YL Wire Marking Sleeves Yellow 2 Inch Width | AG9VKK 22MZ15 HX-187-2-YLYellow0.328"-40°F to +248°F0.094"0.151"-€2,702.96
BRADY HX-250-2-WT Wire Marking Sleeves White 2 Inch Width | AG9VKL 22MZ16 HX-250-2-WTWhite0.438"-40°F to +248°F1/8"0.215"-€1,374.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY 3FR-500-2-BK Wire Marking Sleeves 2 Inch Width 0.851 Inch Length
€1,407.64 /unit