Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY 3430-F Letter Label F Black On Yellow 1-1/2 Inch Height | AH4ZLD 35TA05

BRADY 3430-F Letter Label F Black On Yellow 1-1/2 Inch Height

Item: AH4ZLD Model: 3430-FCross Ref: 35TA05
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€11.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLetter Label
Background ColorYellow
CharacterF
Character Height1"
Glow-in-the-darkNo
GradeNot Retroreflective
Indoor/outdoorIndoor
Legend ColorBlack
Markers Per Card78
MaterialVinyl
Number Of Cards1
Overall Height1 1/2"
Overall Width7/8"
Adhesive TypeRemoveable and Repositionable Adhesive
ApplicationGeneral Identification, Wire And Cable Labeling
Apwa Compliant ColorNo
Character ColorBlack
Character Color GradientSolid Color
Character TypeLetters
Characters IncludedF
EmbossedNo
FontGothic
Includes(10) Labels
Indoor/outdoor UsageIndoor Only
Label FinishSemi Gloss
Letter CasingUppercase
Meets Uscg Registration GuidelinesNo
Mounting TypeAdhesive
Number Of Pieces10
Package TypeSheet
Product TypeIndividual Characters
Resistance PropertiesAbrasion Resistant, Chemical Resistant, Corrosion Resistant, Humidity Resistant, UV Resistant, Weather Resistant
Retroreflective GradeNon Reflective
Self-spacing/aligningNo
StandardsASTM B 117, ASTM D 1000, ASTM D 2979, UL RECOGNIZED
VisibilityStandard

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)5.08
Ship length (cm)0.05
Ship width (cm)22.86
Country of OriginUS

Product Variants

ProductModelCharacter HeightBackground ColorCharacter TypeFontNumber Of CardsMarkers Per CardOverall HeightOverall WidthPkg. Qty.Price
BRADY 5000-DSH Reflective Numbers And Letters Dash - Pack Of 25 | AA6RDN 14R085 5000-DSH2 1/2"BlackPunctuationNot Applicable2512 7/8"1 3/4"25€59.36
BRADY 1530-A Numbers And Letters Kit A - Pack Of 10 | AE8MEP 6E292 1530-A1"YellowLettersGothic1101 1/2"7/8"1€19.16
BRADY 3440-A Letter Label 1-15/16 Inch Height Character Vinyl | AG9KJR 20TA92 3440-A1.938"Yellow--1102 1/4"7/8"1€9.99
BRADY 3440-Q Letter Label 1-15/16 Inch Height Character Vinyl | AG9KJV 20TA95 3440-Q1.938"Yellow--1102 1/4"7/8"1€11.75
BRADY 3440-R Letter Label 1-15/16 Inch Height Character Vinyl | AG9KJW 20TA96 3440-R1.938"Yellow--1102 1/4"7/8"1€11.75
BRADY 3440-S Letter Label 1-15/16 Inch Height Character Vinyl | AG9KJX 20TA97 3440-S1.938"Yellow--1102 1/4"7/8"1€9.39
BRADY 3440-T Letter Label 1-15/16 Inch Height Character Vinyl | AG9KJY 20TA98 3440-T1.938"Yellow--1102 1/4"7/8"1€11.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY 3430-F Letter Label F Black On Yellow 1-1/2 Inch Height
€11.20 /unit