Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY 3410-N Letter Label N 1/2 Inch Height x 11/32 Inch Width Vinyl | AH3JNG 32MF55

BRADY 3410-N Letter Label N 1/2 Inch Height x 11/32 Inch Width Vinyl

Item: AH3JNG Model: 3410-NCross Ref: 32MF55
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€9.83 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLetter Label
Background ColorYellow
CharacterN
Character Height3/8"
Character Width1/4"
Glow-in-the-darkNo
GradeNot Retroreflective
Indoor/outdoorIndoor
Legend ColorBlack
Markers Per Card78
MaterialVinyl
Number Of Cards1
Overall Height1/2"
Overall Width0.344"
Adhesive TypeRemoveable and Repositionable Adhesive
ApplicationGeneral Identification, Wire And Cable Labeling
Apwa Compliant ColorNo
Character ColorBlack
Character Color GradientSolid Color
Character TypeLetters
Characters IncludedN
EmbossedNo
FontGothic
Includes(78) Labels
Indoor/outdoor UsageIndoor Only
Label FinishSemi Gloss
Letter CasingUppercase
Meets Uscg Registration GuidelinesNo
Mounting TypeAdhesive
Number Of Pieces78
Package TypeSheet
Product TypeIndividual Characters
Resistance PropertiesAbrasion Resistant, Chemical Resistant, Corrosion Resistant, Humidity Resistant, UV Resistant, Weather Resistant
Retroreflective GradeNon Reflective
Self-spacing/aligningNo
StandardsASTM B117, ASTM D 2979, ASTM D1000, ASTM G155, UL RECOGNIZED
VisibilityStandard

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)5.08
Ship length (cm)0.05
Ship width (cm)22.99
Country of OriginUS

Product Variants

ProductModelNumber Of CardsIndoor/outdoorCharacter HeightBackground ColorCharacter TypeFontOverall HeightOverall WidthPrice
BRADY 3410-LTR KIT Letter Label A Thru Z 1/2 Inch Height Vinyl | AH3JFP 32MD88 3410-LTR KIT25Indoor Only3/8"YellowLettersGothic1/2"0.344"€126.68
BRADY 3410-A Letter Label A 1/2 Inch Height x 11/32 Inch Width Vinyl | AH3JMT 32MF42 3410-A1Indoor3/8"Yellow--1/2"0.344"€8.25
BRADY 3410-B Letter Label B 1/2 Inch Height x 11/32 Inch Width Vinyl | AH3JMU 32MF43 3410-B1Indoor3/8"Yellow--1/2"0.344"€8.25
BRADY 3410-C Letter Label C 1/2 Inch Height x 11/32 Inch Width Vinyl | AH3JMV 32MF44 3410-C1Indoor3/8"Yellow--1/2"0.344"€8.84
BRADY 3410-D Letter Label D 1/2 Inch Height x 11/32 Inch Width Vinyl | AH3JMW 32MF45 3410-D1Indoor3/8"Yellow--1/2"0.344"€8.36
BRADY 3410-E Letter Label E 1/2 Inch Height x 11/32 Inch Width Vinyl | AH3JMX 32MF46 3410-E1Indoor3/8"Yellow--1/2"0.344"€8.42
BRADY 3410-F Letter Label F 1/2 Inch Height x 11/32 Inch Width Vinyl | AH3JMY 32MF47 3410-F1Indoor3/8"Yellow--1/2"0.344"€8.84

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY 3410-N Letter Label N 1/2 Inch Height x 11/32 Inch Width Vinyl
€9.83 /unit