Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY 3020-2 Ultra Reflective Numbers 2 6 Inch H - Pack Of 10 | AA6RHJ 14R174

BRADY 3020-2 Ultra Reflective Numbers 2 6 Inch H - Pack Of 10

Item: AA6RHJ Model: 3020-2Cross Ref: 14R174
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€82.19 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNumber Label
Adhesive TypePermanent Adhesive
ApplicationGeneral Identification
Apwa Compliant ColorNo
Background ColorSilver
Character2
Character ColorBlack
Character Color GradientSolid Color
Character Height5"
Character Outline ColorNot Applicable
Character TypeNumbers
Characters Included2
ColorBlack, Silver
Die CutYes
EmbossedNo
FontArchivo Narrow
Glow-in-the-darkYes
Includes(10) Labels
Legend ColorBlack, Green
Letter CasingUppercase
Markers Per Card1
MaterialRetroreflective Sheeting
Meets Uscg Registration GuidelinesNo
Number Of Cards10
Number Of Pieces10
Overall Height6"
Overall Width3"
Package TypeSheet
Retroreflective GradeHigh Intensity Prismatic
Self-spacing/aligningNo
Indoor/outdoor UsageIndoor/Outdoor
Mounting TypeAdhesive
Product TypeIndividual Characters
Resistance PropertiesAbrasion Resistant, Chemical Resistant
StandardsROHS COMPLIANCE STATUS COMPLIANT WITH DIRECTIVE 2011/65/EU AND 2015/863, UNSPSC 55121721
VisibilityGlow-in-the-Dark

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)0.76
Ship length (cm)16.76
Ship width (cm)8.13
HS code3919905010
Country of OriginMX

Product Variants

ProductModelCharacters IncludedCharacter HeightColorCharacter TypeFontBackground ColorOverall HeightOverall WidthPkg. Qty.Price
BRADY 3020-0 Ultra Reflective Numbers 0 6 Inch H - Pack Of 10 | AA6RHG 14R172 3020-0-5"Black, Silver---6"3"10€77.63
BRADY 3020-1 Ultra Reflective Numbers 1 6 Inch H - Pack Of 10 | AA6RHH 14R173 3020-1-5"Black, Silver---6"3"10€77.63
BRADY 3020-3 Ultra Reflective Numbers 3 6 Inch H - Pack Of 10 | AA6RHK 14R175 3020-335"Black, SilverNumbersArchivo NarrowSilver6"3"10€77.63
BRADY 3020-4 Ultra Reflective Numbers 4 6 Inch H - Pack Of 10 | AA6RHL 14R176 3020-445"Black, SilverNumbersArchivo NarrowSilver6"3"10€77.63
BRADY 3020-5 Ultra Reflective Numbers 5 6 Inch H - Pack Of 10 | AA6RHM 14R177 3020-555"Black, SilverNumbersArchivo NarrowSilver6"3"10€77.63
BRADY 3020-6 Ultra Reflective Numbers 6 6 Inch H - Pack Of 10 | AA6RHN 14R178 3020-665"Black, SilverNumbersArchivo NarrowSilver6"3"10€77.63
BRADY 3020-7 Ultra Reflective Numbers 7 6 Inch H - Pack Of 10 | AA6RHP 14R179 3020-775"Black, SilverNumbersArchivo NarrowSilver6"3"10€77.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY 3020-2 Ultra Reflective Numbers 2 6 Inch H - Pack Of 10
€82.19 /pack