Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY 2HX-500-2-YL Wire Marking Sleeves Yellow 2 Inch Width | AG9VLL 22MZ39

BRADY 2HX-500-2-YL Wire Marking Sleeves Yellow 2 Inch Width

Item: AG9VLL Model: 2HX-500-2-YLCross Ref: 22MZ39
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,390.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWire Marking Sleeves
Adhesive MaterialNot Applicable
ColorYellow
Double-sided PrintableYes
Height0.828"
Label Attachment StyleHeat Shrink Sleeve
Label ColorYellow
Label FinishMatte
Label MaterialPolyolefin
Label Media FormatPrecut Roll
Labels Per Row1
Min. Wire Size1/4"
Recommended Ribbon356126
Shrink Ratio21
Temp. Range-40°F to +248°F
Width2"
ApplicationElectrical Labeling, Wire And Cable Labeling
Compatible Grainger Part Number30DA46
Core Diameter3"
FinishMatte
For Print MethodThermal Transfer
Label Height2"
Label Width1/2"
Legend (remove)Blank
Maximum Wire Diameter1.45"
Maximum Wire Gauge1 AWG
Maximum Wire Size (remove)0.45"
Media FormatPrecut Roll
Preprinted Symbol (remove)No
Printer Series CompatibilityBBP11, BBP12, BBP72, i7100, THT
Product TypeWire Marking Sleeve
StandardsASTM E162, ASTM E662, MIL-STD-2002, SAE-AMS-DTL-23053/5 CLASS 1 & 3, SAE-AS-81531

Shipping Info:

Ship weight (kg) 0.4972
Ship height (cm)16.64
Ship length (cm)11.56
Ship width (cm)16
Country of OriginUS

Product Variants

ProductModelColorHeightTemp. RangeMin. Wire SizeMax. Wire SizeMax. Lines Of PrintPrice
BRADY HX-094-2-WT Wire Marking Sleeves White 2 Inch Width | AG9VKE 22MZ10 HX-094-2-WTWhite0.203"-40°F to +248°F0.047"2/25"-€2,032.13
BRADY HX-094-2-YL Wire Marking Sleeves Yellow 2 Inch Width | AG9VKF 22MZ11 HX-094-2-YLYellow0.203"-40°F to +248°F0.047"2/25"-€1,991.94
BRADY HX-125-2-WT Wire Marking Sleeves White 2 Inch Width | AG9VKG 22MZ12 HX-125-2-WTWhite1/4"-40°F to +248°F0.062"0.11"-€1,954.07
BRADY HX-125-2-YL Wire Marking Sleeves Yellow 2 Inch Width | AG9VKH 22MZ13 HX-125-2-YLYellow1/4"-40°F to +248°F0.062"0.11"-€2,180.49
BRADY HX-187-2-WT Wire Marking Sleeves White 2 Inch Width | AG9VKJ 22MZ14 HX-187-2-WTWhite0.328"-40°F to +248°F0.094"0.151"-€2,381.38
BRADY HX-187-2-YL Wire Marking Sleeves Yellow 2 Inch Width | AG9VKK 22MZ15 HX-187-2-YLYellow0.328"-40°F to +248°F0.094"0.151"-€2,702.96
BRADY HX-250-2-WT Wire Marking Sleeves White 2 Inch Width | AG9VKL 22MZ16 HX-250-2-WTWhite0.438"-40°F to +248°F1/8"0.215"-€1,374.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY 2HX-500-2-YL Wire Marking Sleeves Yellow 2 Inch Width
€1,390.32 /unit