Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY 2HX-250-2-WT Wire Marking Sleeves White 2 Inch Width | AG9VLF 22MZ34

BRADY 2HX-250-2-WT Wire Marking Sleeves White 2 Inch Width

Item: AG9VLF Model: 2HX-250-2-WTCross Ref: 22MZ34
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,807.13 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWire Marking Sleeves
Adhesive MaterialNot Applicable
ColorWhite
Double-sided PrintableYes
Height0.438"
Label Attachment StyleHeat Shrink Sleeve
Label ColorWhite
Label FinishMatte
Label MaterialPolyolefin
Label Media FormatPrecut Roll
Labels Per Row1
Max. Wire Size0.215"
Min. Wire Size1/8"
Shrink Ratio21
Temp. Range-40°F to +248°F
Width2"
AdhesiveNon-Adhesive
ApplicationElectrical Labeling, Wire And Cable Labeling
Compatible Grainger Part Number30DA32
Compatible Mfr Part NumberR6406
Core Diameter3"
FinishMatte
For Print MethodThermal Transfer
Label Height2"
Label Width1/4"
Labels Per Roll1000
Legend (remove)Blank
Material PropertiesHeat-Shrinkable
Material SeriesSeries B-7642
Maximum Service Temperature248°F
Maximum Wire Diameter0.95"
Maximum Wire Gauge0 AWG
Maximum Wire Size (remove)0.22"
Media FormatPrecut Roll
Minimum Service Temperature-40°F
Minimum Wire Diameter0.45"
Minimum Wire Size (remove)1/8"
Preprinted Symbol (remove)No
Printer Series CompatibilityBBP72, i7100, THT
Product TypeWire Marking Sleeve
Recommended RibbonR6406
Resistance PropertiesChemical Resistant, Corrosion Resistant, Humidity Resistant, UV Resistant, Weather Resistant
Service Temperature Range-40°F to 248°F
StandardsASTM E162, ASTM E662, MIL-STD-2002, SAE-AMS-DTL-23053/5 CLASS 1 & 3, SAE-AS-81531

Shipping Info:

Ship weight (kg) 2.655
Ship height (cm)27.94
Ship length (cm)13.08
Ship width (cm)27.69
Country of OriginUS

Product Variants

ProductModelColorHeightTemp. RangeMin. Wire SizeMax. Wire SizeMax. Lines Of PrintPrice
BRADY HX-094-2-WT Wire Marking Sleeves White 2 Inch Width | AG9VKE 22MZ10 HX-094-2-WTWhite0.203"-40°F to +248°F0.047"2/25"-€2,032.13
BRADY HX-094-2-YL Wire Marking Sleeves Yellow 2 Inch Width | AG9VKF 22MZ11 HX-094-2-YLYellow0.203"-40°F to +248°F0.047"2/25"-€1,991.94
BRADY HX-125-2-WT Wire Marking Sleeves White 2 Inch Width | AG9VKG 22MZ12 HX-125-2-WTWhite1/4"-40°F to +248°F0.062"0.11"-€1,954.07
BRADY HX-125-2-YL Wire Marking Sleeves Yellow 2 Inch Width | AG9VKH 22MZ13 HX-125-2-YLYellow1/4"-40°F to +248°F0.062"0.11"-€2,180.49
BRADY HX-187-2-WT Wire Marking Sleeves White 2 Inch Width | AG9VKJ 22MZ14 HX-187-2-WTWhite0.328"-40°F to +248°F0.094"0.151"-€2,381.38
BRADY HX-187-2-YL Wire Marking Sleeves Yellow 2 Inch Width | AG9VKK 22MZ15 HX-187-2-YLYellow0.328"-40°F to +248°F0.094"0.151"-€2,702.96
BRADY HX-250-2-WT Wire Marking Sleeves White 2 Inch Width | AG9VKL 22MZ16 HX-250-2-WTWhite0.438"-40°F to +248°F1/8"0.215"-€1,374.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY 2HX-250-2-WT Wire Marking Sleeves White 2 Inch Width
€1,807.13 /unit