Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY 2HT-1000-2-YL-S Wire Marker Wire Sleeve PermaSleeve(R) | AH2RVU 30DD43

BRADY 2HT-1000-2-YL-S Wire Marker Wire Sleeve PermaSleeve(R)

Item: AH2RVU Model: 2HT-1000-2-YL-SCross Ref: 30DD43
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€992.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWire Marker, Wire Sleeve
Adhesive MaterialNot Applicable
ColorYellow
Double-sided PrintableYes
Indoor/outdoorOutdoor
Label Attachment StyleHeat Shrink Sleeve
Label FinishMatte
Label MaterialPolyvinylidene Fluoride
Label Media FormatPrecut Roll
Labels Per Roll1 , 100
LegendWrite On
AdhesiveNon-Adhesive
ApplicationElectrical Labeling, Wire And Cable Labeling
Compatible Grainger Part Number22NA78, 2TYR1
Compatible Mfr Part NumberIP-R6000, R6000
Core Diameter3"
FinishMatte
For Print MethodThermal Transfer
Indoor/outdoor UsageOutdoor
Label Height2"
Label Width1"
Labels Per Row1
Legend (remove)Blank
Material PropertiesHeat-Shrinkable
Material SeriesSeries B-345
Maximum Service Temperature437°F
Maximum Wire Diameter0.95"
Maximum Wire Gauge2 AWG
Maximum Wire Size (remove)0.95"
Media FormatPrecut Roll
Minimum Service Temperature-67°F
Minimum Wire Diameter0.38"
Minimum Wire Size (remove)0.45"
Preprinted Symbol (remove)No
Printer Series CompatibilityBBP72, i5100, i7100, THT
Product TypeWire Marking Sleeve
Recommended RibbonIP-R6000, R6000
Resistance PropertiesChemical Resistant, Corrosion Resistant, Fade Resistant, Flame Resistant, High Temperature Resistant, Humidity Resistant, UV Resistant, Weather Resistant
Service Temperature Range-67°F to 437°F
Shrink Ratio2:1
StandardsASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202G, NASA SP-R-0022A, SAE-AMS-DTL-23053, SAE-AS-81531

Shipping Info:

Ship weight (kg) 1.08
Ship height (cm)16.51
Ship length (cm)15.88
Ship width (cm)12.07
Country of OriginUS

Product Variants

ProductModelColorPkg. Qty.Price
BRADY 2HT-750-2-YL-S-2 Wire Marker Wire Sleeve PermaSleeve(R) | AH2RVG 30DD32 2HT-750-2-YL-S-2Yellow1€711.08
BRADY 2HT-750-2-YL-S Wire Marker Wire Sleeve PermaSleeve(R) | AH2RVH 30DD33 2HT-750-2-YL-SYellow1€711.08
BRADY 2HT-750-2-BK-S-2 Wire Marker Wire Sleeve PermaSleeve(R) | AH2RVQ 30DD40 2HT-750-2-BK-S-2Black1€711.08
BRADY 2HT-750-2-BK-S Wire Marker Wire Sleeve PermaSleeve(R) | AH2RVR 30DD41 2HT-750-2-BK-SBlack1€711.08
BRADY 2HT-1000-2-YL-S-2 Wire Marker Wire Sleeve PermaSleeve(R) | AH2RVT 30DD42 2HT-1000-2-YL-S-2Yellow1€867.33
BRADY 2HT-1000-2-PK-S-2 Wire Marker Wire Sleeve PermaSleeve(R) | AH2RVX 30DD46 2HT-1000-2-PK-S-2Pink1€867.33
BRADY 2HT-1000-2-PK-S Wire Marker Wire Sleeve PermaSleeve(R) | AH2RVY 30DD47 2HT-1000-2-PK-SPink1€867.33

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY 2HT-1000-2-YL-S Wire Marker Wire Sleeve PermaSleeve(R)
€992.99 /unit