Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY 23361 Laminating Pouches 11 Inch Length x 8 Inch Width Poly PK10 | AG9JXJ 20RX93

BRADY 23361 Laminating Pouches 11 Inch Length x 8 Inch Width Poly PK10

Item: AG9JXJ Model: 23361Cross Ref: 20RX93
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€270.27 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLaminating Pouches
FinishPolyester Coat
Length11"
TypeID Badge
Width8"
Compatible With Manufacturer Model Number23320
Lamination TypeHot
Overall Length11"
Overall Width8"
Product TypeLaminating Pouch
Thickness10 mil.

Shipping Info:

Ship weight (kg) 0.0338
Ship height (cm)0.51
Ship length (cm)20.32
Ship width (cm)27.94
Country of OriginUS

Product Variants

ProductModelTypeFinishPkg. Qty.Price
BRADY 23346 Laminating Pouches 11-1/2 Inch Length x 9 Inch Width PK100 | AG9JXG 20RX91 23346ID BadgePolyester Coat100€502.96
BRADY 23360 Laminating Pouches 11 Inch Length x 8 Inch Width Poly PK10 | AG9JXH 20RX92 23360ID BadgePolyester Coat10€202.31

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY 23361 Laminating Pouches 11 Inch Length x 8 Inch Width Poly PK10
€270.27 /unit