Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY 23211 Black Tag 2 x 2 Inch Brass Round 3/16 Inch - Pack Of 25 | AA7HHD 15Y744

BRADY 23211 Black Tag 2 x 2 Inch Brass Round 3/16 Inch - Pack Of 25

Item: AA7HHD Model: 23211Cross Ref: 15Y744
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€39.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBlank Tag
ColorBrass
Height2"
Hole Size0.188"
MaterialBrass
ShapeRound
Width2"
Abrasion ResistantNo
Character TypeBlank
Chemical ResistantNo
Corrosion ResistantYes
Diameter2"
Dimensions2" x 2"
Graffiti ResistantNo
Includes(25) Tags
Indoor/outdoor UsageIndoor/Outdoor
Mounting Hole Diameter0.1875"
Number Of Printed Sides1
Number SequenceNot Numbered
Printed LanguageNo Text
Serialization MethodNone
Tag ShapeRound
Thickness0.04"
Uv ResistantNo
Valve Tag ApplicationGeneral Purpose
Write On SurfaceNo

Shipping Info:

Ship weight (kg) 0.3825
Ship height (cm)1.52
Ship length (cm)12.7
Ship width (cm)5.33
HS code7419995050
Country of OriginUS

Product Variants

ProductModelMaterialHeightColorPkg. Qty.Price
BRADY 87605 Black Tag 1-1/2 x 1-1/2 Inch Black Aluminium Round - Pack Of 25 | AA7HFM 15Y706 87605Aluminum1 1/2"Black25€59.93
BRADY 87604 Black Tag 1-1/2 x 1-1/2 Inch Orange Aluminium Round - Pack Of 25 | AA7HFR 15Y710 87604Aluminum1 1/2"Orange25€72.62
BRADY 87603 Black Tag 1-1/2 x 1-1/2 Inch Pink Aluminium - Pack Of 25 | AA7HFT 15Y711 87603Aluminum1 1/2"Pink25€72.62
BRADY 87619 Black Tag 1-1/2 x 1-1/2 Inch Black Aluminium Square - Pack Of 25 | AA7HFV 15Y713 87619Aluminum1 1/2"Black25€68.11
BRADY 87629 Black Tag 1-1/2 x 1-1/2 Inch Black Aluminium Square - Pack Of 25 | AA7HFW 15Y714 87629Aluminum1 1/2"Blue25€68.11
BRADY 87630 Black Tag 1-1/2 x 1-1/2 Inch Green Aluminium Square - Pack Of 25 | AA7HFY 15Y716 87630Aluminum1 1/2"Green25€68.11
BRADY 87618 Black Tag 1-1/2 x 1-1/2 Inch Orange Aluminium Square - Pack Of 25 | AA7HGB 15Y719 87618Aluminum1 1/2"Orange25€68.11

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY 23211 Black Tag 2 x 2 Inch Brass Round 3/16 Inch - Pack Of 25
€39.09 /unit