Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BRADY 20636FLS Recycling Label 5 Inch Width 5 Inch H - Pack Of 5 | AF4WJV 9MEF2

BRADY 20636FLS Recycling Label 5 Inch Width 5 Inch H - Pack Of 5

Item: AF4WJV Model: 20636FLSCross Ref: 9MEF2
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€48.05 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRecycle Label
Anti-slip SurfaceNo
Glow In The DarkNo
Height5"
LanguageEnglish
LegendRecyclable Paper
Legend ColorBlack
Legend/background ColorBlack, Green, White
MaterialVinyl
Mounting StyleAdhesive
Printed LanguageEnglish
Protective CoatingNo Protective Coating
Retroreflective GradeNot Retroreflective
Self-adhesiveYes
ShapeSquare
Sign LegendRecyclable Paper
Sign Legend Background ColorWhite
Sign Mounting StyleAdhesive
Sign ShapeSquare
Width5"
Write On SurfaceNo
Package Quantity5
Sign HeaderNo Header
Sign MaterialVinyl
Thickness0.004"

Shipping Info:

Ship weight (kg) 0.0495
Ship height (cm)0.76
Ship length (cm)12.7
Ship width (cm)12.7
HS code3919905060
Country of OriginUS

Product Variants

ProductModelHeightLegend/background ColorLegend ColorMaterialAdhesiveLanguageShapeLegend StylePkg. Qty.Price
BRADY 20636LFLS Recycling Label Vinyl 10 Inch H - Pack Of 5 | AF3NXT 8AA31 20636LFLS10"Black, Green, WhiteBlackVinyl-EnglishSquare-5€90.26
BRADY 20640FLS Recycling Label Vinyl 5 Inch Width - Pack Of 5 | AF3NXU 8AA35 20640FLS5"Black, Green, WhiteBlackVinyl-EnglishSquare-5€38.97
BRADY 20774FLS Recycling Label 5 Inch H 5 Inch Width - Pack Of 5 | AF3NYA 8AA68 20774FLS5"Black, Green, Red, White-Vinyl----5€38.14
BRADY 18409LFLS Recycling Label 10 Inch Width 10 Inch H - Pack Of 5 | AF3NYY 8AAE9 18409LFLS10"Black, Green, WhiteBlackVinyl-EnglishSquare-5€164.89
BRADY 18410LFLS Recycling Label 10 Inch H 10 Inch Width - Pack Of 5 | AF3NYZ 8AAH4 18410LFLS10"Black, Green, WhiteBlackVinyl-EnglishSquare-5€164.89
BRADY 20640LFLS Recycling Label 10 Inch H 10 Inch Width - Pack Of 5 | AF4FWB 8VKK4 20640LFLS10"Black, Green, WhiteBlackVinyl-EnglishSquare-5€164.89
BRADY 20634FLS Recycling Label Recycling Aluminium Pk5 | AF4KQM 8ZDU2 20634FLS5"Black, Green, WhiteBlackVinyl-EnglishSquare-5€38.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY 20636FLS Recycling Label 5 Inch Width 5 Inch H - Pack Of 5
€48.05 /unit