Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY 20434 Pipe Marker Heating 1 In.h | AF4CBX 8PJU3

BRADY 20434 Pipe Marker Heating 1 In.h

Item: AF4CBX Model: 20434Cross Ref: 8PJU3
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€33.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPipe Marker
Background ColorYellow
Height1"
Legend ColorBlack
Marker Attachment StyleSelf Adhesive
Markers Per Card25
Width8"

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.54
Ship length (cm)9.02
Ship width (cm)9.27
HS code3926909980
Country of OriginUS

Product Variants

ProductModelBackground ColorHeightMarkers Per CardFits Pipe O.d.Roll LengthLanguageOperating Temp. RangeAdhesivePrice
BRADY 73895 Pipe Marker Heating 2 In.h | AF6AVL 9UEF7 73895Yellow2"25-----€47.86
BRADY 109038 Pipe Marker Heating White Legend 1 Inch Height x 8 Inch Width | AH4ZPL 35TH96 109038Green1"65Cut To Size30 ft.English-0.4°FYes€36.67
BRADY 109039 Pipe Marker Heating White Legend 2 Inch Height x 12 Inch Width | AH4ZQU 35TJ27 109039Green2"65Cut To Size30 ft.English-0.4°FYes€59.83

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY 20434 Pipe Marker Heating 1 In.h
€33.43 /unit