Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY 20207PLS Chemical Label Polyester 2 Inch H - Pack Of 25 | AF3NYT 8AAD7

BRADY 20207PLS Chemical Label Polyester 2 Inch H - Pack Of 25

Item: AF3NYT Model: 20207PLSCross Ref: 8AAD7
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€92.27 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemChemical Label
Height2"
Legend/background ColorBlack, Green, Red, White, Yellow
MaterialPolyester
Width2 7/8"
AdhesiveAdhesive
Adhesive MaterialAcrylic
Adhesive PropertiesPermanent Adhesive
Background ColorYellow
Hazard Communication StandardNFPA
Indoor/outdoor UsageIndoor/Outdoor
Lamination TypeLaminated
LanguageEnglish
Maximum Service Temperature230°F
Minimum Service Temperature-40°F
Mounting TypeAdhesive
Number Of Labels25
Package TypePack
Preprinted TextBleach
Product TypeNFPA Label
Resistance PropertiesAbrasion Resistant, Chemical Resistant
ShapeRectangle
Thickness0.006"
Write On SurfaceNo

Shipping Info:

Ship weight (kg) 0.027
Ship height (cm)1.27
Ship length (cm)7.62
Ship width (cm)5.08
HS code3919905060
Country of OriginUS

Product Variants

ProductModelHeightMaterialNumber Of LabelsPkg. Qty.Price
BRADY 20207RLS Chemical Label 7 Inch H - Pack Of 25 | AF4HDT 8WYM3 20207RLS7"Paper-25€374.16
BRADY 93496 Chemical Label 3-3/4 Inch Height x 4-1/2 Inch Width Pk25 | AF7ANC 20TH61 934963 3/4"Vinyl2525€71.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY 20207PLS Chemical Label Polyester 2 Inch H - Pack Of 25
€92.27 /unit