Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY 20059LS Chemical Label 1 Inch H Polyester - Pack Of 100 | AF3NZB 8AAH6

BRADY 20059LS Chemical Label 1 Inch H Polyester - Pack Of 100

Item: AF3NZB Model: 20059LSCross Ref: 8AAH6
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€44.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemChemical Label
Height1"
Legend/background ColorBlue, White
MaterialPolyester
Metal DetectableNo
Width2"
AdhesiveAdhesive
Adhesive MaterialAcrylic
Adhesive PropertiesPermanent Adhesive
Background ColorBlue
Hazard Communication StandardNFPA
Indoor/outdoor UsageIndoor/Outdoor
Lamination TypeLaminated
LanguageEnglish
Maximum Service Temperature230°F
Minimum Service Temperature-40°F
Mounting TypeAdhesive
Number Of Labels100
Preprinted TextNo PCBS
Product TypeNFPA Label
ShapeRectangle
StandardsCOMPLIANT WITH DIRECTIVE 2011/65/EU AND 2015/863

Shipping Info:

Ship weight (kg) 0.036
Ship height (cm)2.54
Ship length (cm)5.08
Ship width (cm)5.08
HS code3919905060
Country of OriginUS

Product Variants

ProductModelHeightMaterialLegend/background ColorMetal DetectablePkg. Qty.Price
BRADY 20058LS Chemical Label 6 Inch Width Vinyl - Pack Of 10 | AF3NZA 8AAH5 20058LS6"VinylBlack, YellowNo10€319.86
BRADY 20060LS Chemical Label Polyester 2 Inch Width - Pack Of 100 | AF3NZC 8AAH7 20060LS1"PolyesterBlack, YellowNo100€130.75
BRADY G97LS Chemical Label 6 Inch H 6 Inch Width - Pack Of 100 | AF3QTZ 8C411 G97LS6"Laminated PolyesterBlue, WhiteNo100€509.52
BRADY F98LS Chemical Label 2 Inch H Polyester - Pack Of 100 | AF4BVA 8PEA8 F98LS2"Polyester-No100€97.30
BRADY 20061LS Chemical Label 3-1/2 Inch H - Pack Of 100 | AF4CTR 8REK4 20061LS3 1/2"PaperBlue, WhiteNo100€240.21
BRADY G98LS Chemical Label 6 Inch H 6 Inch Width - Pack Of 100 | AF4DJV 8RN82 G98LS6"PolyesterBlack, YellowNo100€430.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY 20059LS Chemical Label 1 Inch H Polyester - Pack Of 100
€44.95 /unit