Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BRADY 17926 Cylinder Status Tag 5-3/4 x 3 Inch White/green - Pack Of 10 | AE3QCC 5ENY8

BRADY 17926 Cylinder Status Tag 5-3/4 x 3 Inch White/green - Pack Of 10

Item: AE3QCC Model: 17926Cross Ref: 5ENY8
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€49.43 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCylinder Status Tag
GrommetMetal
Grommet MaterialMetal
Height5 3/4"
Hole Size3/8"
Legend/background ColorGreen, White
MaterialLaminated Polyester
Reverse Side LegendFull Cylinder Ready For Use
Width3"
Withstand Pull Force75 lbs.

Shipping Info:

Ship weight (kg) 0.0495
Ship height (cm)4.19
Ship length (cm)20.83
Ship width (cm)12.19
HS code4911998000
Country of OriginUS

Product Variants

ProductModelLegend/background ColorReverse Side LegendMaterialHole SizeHeightWithstand Pull ForceGrommetGrommet MaterialPkg. Qty.Price
BRADY 17924 Cylinder Status Tag 5-3/4 x 3 Inch White/red - Pack Of 10 | AE3QCD 5ENY9 17924Red, WhiteEmpty Cylinder Do Not UseLaminated Polyester3/8"5 3/4"75 lbs.MetalMetal10€35.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY 17926 Cylinder Status Tag 5-3/4 x 3 Inch White/green - Pack Of 10
€49.43 /pack