Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY 175655 Floor Marking Tape, Arrow, Solid, Green, 4 X 10 Inch, 0.008 Inch Tape Thick, Brady, 25 PK | CP2BQX

BRADY 175655 Floor Marking Tape, Arrow, Solid, Green, 4 X 10 Inch, 0.008 Inch Tape Thick, 25 Pk

Item: CP2BQX Model: 175655Cross Ref: 806U70
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€126.25 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFloor Marking Tape
AdhesivePermanent Rubber Based
Adhesive MaterialRubber
Adhesive PropertiesPermanent Adhesive
ApplicationFloor Marking
Backing MaterialPolyester
ColorGreen
EnvironmentIndustrial
FinishGloss
Floor Marking Tape ShapeArrow
FluorescentNo
Includes25 Each
Item - Anti-slip TapesFloor Marking Tape
Length10"
Max. Tape Performance Temp.140°F
Min. Tape Performance Temp.0°F
PatternSolid
Retroreflective GradeNon-Reflective
SeriesToughtstripe Series
Sub-brandToughstripe
Tape ConformabilityRigid
Tape Resistance PropertiesAbrasion Resistant
Thickness0.008"
Width4"
Imperial Tape Length10"
Imperial Tape Width4"
Maximum Tape Performance Temperature140°F
Minimum Tape Performance Temperature0°F
Package Quantity25
Product FormStripe
Specifications MetANSI A1264.2-2006, ASTM/ANSI F1679, OSHA 29 CFR 1910.22
StandardsROHS COMPLIANT WITH DIRECTIVE 2011/65/EU AND 2015/863
Tape Adhesive MaterialRubber
Tape Backing MaterialPolyester with Polyester Overlaminate
Tape ColorGreen
Tape FinishGloss
Tape PatternSolid
Tape Thickness0.008"

Shipping Info:

Ship weight (kg) 0.5886
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelMin. Tape Performance Temp.Max. Tape Performance Temp.EnvironmentFloor Marking Tape ShapeAdhesive MaterialBacking MaterialPatternFinishPkg. Qty.Price
BRADY 175652 Floor Marking Tape, Arrow, Solid, Black, 3 X 8 Inch, 0.008 Inch Tape ThickBrady | CP2BQR 1756520°F140°FIndustrialArrowRubberPolyesterSolidGloss50€177.85
BRADY 175658 Floor Marking Tape, Arrow, Solid, Black, 4 X 10 Inch, 0.008 Inch Tape Thick, Brady, 25 PK | CP2BQT 1756580°F140°FIndustrialArrowRubberPolyesterSolidGloss25€114.58
BRADY 175650 Floor Marking Tape, Arrow, Solid, Blue, 3 X 8 Inch, 0.008 Inch Tape ThickBrady | CP2BQU 1756500°F140°FIndustrialArrowRubberPolyesterSolidGloss50€291.86
BRADY 175656 Floor Marking Tape, Arrow, Solid, Blue, 4 X 10 Inch, 0.008 Inch Tape ThickBrady | CP2BQV 1756560°F140°FIndustrialArrowRubberPolyesterSolidGloss25€114.58
BRADY 175649 Floor Marking Tape, Arrow, Solid, Green, 3 X 8 Inch, 0.008 Inch Tape ThickBrady | CP2BQW 1756490°F140°FIndustrialArrowRubberPolyesterSolidGloss50€291.86
BRADY 175648 Floor Marking Tape, Arrow, Solid, Red, 3 X 8 Inch, 0.008 Inch Tape ThickBrady | CP2BQY 1756480°F140°FIndustrialArrowRubberPolyesterSolidGloss50€291.86
BRADY 175654 Floor Marking Tape, Arrow, Solid, Red, 4 X 10 Inch, 0.008 Inch Tape ThickBrady | CP2BQZ 1756540°F140°FIndustrialArrowRubberPolyesterSolidGloss25€114.58

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY 175655 Floor Marking Tape, Arrow, Solid, Green, 4 X 10 Inch, 0.008 Inch Tape Thick, 25 Pk
€126.25 /pack