Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY 15587 Pipe Marker Oxygen Blue | AF4ZGW 9RYN1

BRADY 15587 Pipe Marker Oxygen Blue

Item: AF4ZGW Model: 15587Cross Ref: 9RYN1
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€135.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPipe Marker
Background ColorBlue
Height12"
Legend ColorWhite
Marker Attachment StyleSnap On
MaterialVinyl
Material PropertiesPressure Sensitive
Roll Length30 ft.
Width12"

Shipping Info:

Ship weight (kg) 0.918
Ship height (cm)10.41
Ship length (cm)10.8
Ship width (cm)32.64
HS code3926909980
Country of OriginUS

Product Variants

ProductModelBackground ColorHeightMarkers Per CardFits Pipe O.d.Material PropertiesRoll LengthPrice
BRADY 5736-HPHV Pipe Marker Oxygen Yellow 8 Inch Or Greater | AA6MXJ 14H943 5736-HPHVYellow4 1/4"----€35.25
BRADY 5736-I Pipe Marker Oxygen Yellow 1-1/2 To 2-3/8 In | AA6MXK 14H944 5736-IYellow9"----€14.57
BRADY 5736-II Pipe Marker Oxygen Yellow 2-1/2 To 7-7/8 In | AA6MXL 14H945 5736-IIYellow27 1/2"----€26.83
BRADY 5736-O Pipe Marker Oxygen Yellow 1/2 To 1-3/8 In | AA6MXM 14H946 5736-OYellow5"----€14.65
BRADY 7210-1HV Pipe Marker Oxygen Green 8 Inch Or Greater | AC9JAP 3GTZ5 7210-1HVGreen4"1-Pressure Sensitive-€24.10
BRADY 7211-4 Pipe Marker Oxygen Blue 3/4 To 2-3/8 In | AE2ZZB 5ADN7 7211-4Blue1 1/8"4-Pressure Sensitive-€17.80
BRADY 4105-A Pipe Marker Oxygen Yellow 3/4 To 1-3/8 In | AE3ZHT 5GXU2 4105-AYellow0.812"1---€6.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY 15587 Pipe Marker Oxygen Blue
€135.90 /unit