Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY 15553 Pipe Marker Mill Air Blue | AF4YMN 9PY70

BRADY 15553 Pipe Marker Mill Air Blue

Item: AF4YMN Model: 15553Cross Ref: 9PY70
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€146.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPipe Marker
Background ColorBlue
Height12"
Legend ColorWhite
Marker Attachment StyleSnap On
MaterialVinyl
Material PropertiesPressure Sensitive
Roll Length30 ft.
Width12"

Shipping Info:

Ship weight (kg) 0.918
Ship height (cm)10.41
Ship length (cm)10.8
Ship width (cm)32.64
HS code3926909980
Country of OriginUS

Product Variants

ProductModelHeightBackground ColorRoll LengthMaterial PropertiesPrice
BRADY 41563 Pipe Marker Mill Air Blue | AF6ANK 9UCH5 415638"Blue30 ft.Pressure Sensitive€108.02

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY 15553 Pipe Marker Mill Air Blue
€146.39 /unit